- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Cylinders
- /
- Double Acting Hydraulic Cylinders
- /
- Cylinder, hyd, 2 In Bore x 1 In Stroke
Shop Alternate Products
This Product is Discontinued
Miller Fluid Power
Cylinder, hyd, 2 In Bore x 1 In Stroke (Discontinued)
Mfr # 4Z636B
Zoro # G1883192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 in
- Stroke Length 1 in
- Max. Pressure 2,500 psi
- Retracted Length 8 1/8 in
Customers Also Purchased
- Brand Miller Fluid Power
-
MFR #
4Z636B
-
Zoro #
G1883192
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 1 in |
Retracted Length | 8 1/8 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 9 1/8 in |
Rod Thread Size | 3/4"-16 |
Dimension F (In.) | 5/8 |
Dimension P (In.) | 2-7/8 |
Dimension J (In.) | 1-1/2 |
Dimension Zj (In.) | 6 |
Bore Dia. (In.) | 2 |
Dimension Kk (In.) | 3/4-16 |
Dimension W (In.) | 3/4 |
Dimension V (In.) | 1/4 |
Dimension A (In.) | 1-1/8 |
Dimension B (In.) | 1-1/2 |
Dimension E (In.) | 3 |
Dimension G (In.) | 1-3/4 |
Dimension Mm (In.) | 1 |
Port Size (NPT) | 1/2" |
Dimension Ee (In.) | 1/2 |
Dimension Lb (In.) | 5-1/4 |
Dimension C (In.) | 1/2 |
Rod Dia. (In.) | 1 |
Dimension Y (In.) | 2-3/8 |
Details
Item | Hydraulic Cylinder |
Cylinder Style | NFPA Tie-Rod |
Max. Pressure | 2,500 psi |
Temp. Range | 20 Degrees to 160 Degrees F |
Piston Material | Urethane |
Rod Seal Type | Bi-directional Dynamic, Single |
Piston Rod | Case Hardened and Hard Chrome Plated |
Material | Steel |
Max. Pressure (PSI) | 2500 |
Bushing | Pilot |
Tie Rods | High Strength |
Finish | Black |
NPT Port (In.) | 1/2 |
Ring Material | Cast Iron |
Stroke (In.) | 1 |
Wear Band | Durable, Non-metallic |
Tubes | Steel |
Piston Seal | Pre-loaded |
Rod Seal | Single, Bi-directional Dynamic |
Retract (In.) | 8-1/8 |
Standards | NFPA and JIC |
Type | Double Acting Tie Rod |
Single Acting/Double Acting | Double Acting |
Max. Push Capacity | 7,850 lbf |
Piston Seal Type | Pre-loaded |
Adjustable Cushion Installed | No |
Duty Rating | Standard Duty |
Switch Ready | Not Switch Ready |
Adjustable Cushion | No Adjustable Cushion |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 1 in, Rod Dia. 1 in, Retracted Length 8 1/8 in, Port Size 1/2 in NPT, Extended Length 9 1/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes -