Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 2 In Bore x 10 In Stroke

Miller Fluid Power Cylinder, hyd, 2 In Bore x 10 In Stroke 4Z641A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$815.31
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 in
See full product details
This item ships free.
Total: $815.31

Miller Fluid Power #4Z641A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 in
  • Stroke Length: 10 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 17 1/8 in
  • Rod Dia.: 1 in
  • Port Size: 1/2 in NPT
  • Extended Length: 27 1/8 in
  • Rod Thread Size: 3/4"-16
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension W (In.): 3/4
  • Dimension O: -
  • Dimension E (In.): 3
  • Dimension Kk (In.): 3/4-16
  • Dimension F (In.): 5/8
  • Dimension A (In.): 1-1/8
  • Port Size (NPT): 1/2"
  • NPT Port (In.): 1/2
  • Dimension K (In.): -
  • Dimension L1: -
  • Dimension N (In.): -
  • Retract (In.): 17-1/8
  • Piston Seal: Pre-loaded
  • Wear Band: Durable, Non-metallic
  • Material: Steel
  • Bore Dia. (In.): 2
  • Dimension P (In.): 2-7/8
  • Tie Rods: High Strength
  • Standards: NFPA and JIC
  • Rod Seal: Single, Bi-directional Dynamic
  • Dimension Zj (In.): 6
  • Dimension C (In.): 1/2
  • Finish: Black
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension Ee (In.): 1/2
  • Dimension B (In.): 1-1/2
  • Dimension G (In.): 1-3/4
  • Dimension Lb (In.): 5-1/4
  • Dimension Mm (In.): 1
  • Ring Material: Cast Iron
  • Stroke (In.): 10
  • Dimension L (In.): -
  • Tubes: Steel
  • Inlet SAE (In.): -
  • Bushing: Pilot
  • Max. Pressure (PSI): 2500
  • Dimension J (In.): 1-1/2
  • Type: Double Acting Tie Rod
  • Dimension H (In.): -
  • Dimension D (In.): -
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Rod Dia. (In.): 1
  • Dimension V (In.): 1/4
  • Dimension Y (In.): 2-3/8
  • Single Acting/Double Acting: Double Acting
  • Adjustable Cushion Installed: Yes
  • Piston Seal Type: Pre-loaded
  • Max. Push Capacity: 7,850 lb
  • Duty Rating: Standard Duty
  • Adjustable Cushion: Adjustable Cushion
  • Switch Ready: Not Switch Ready
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 10 in, Rod Dia. 1 in, Retracted Length 17 1/8 in, Port Size 1/2 in NPT, Extended Length 27 1/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z641A