Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 2 In Bore x 6 In Stroke

Miller Fluid Power Cylinder, hyd, 2 In Bore x 6 In Stroke 4Z639A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$631.07
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 in
See full product details
This item ships free.
Total: $631.07

Miller Fluid Power #4Z639A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 in
  • Stroke Length: 6 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 13 1/8 in
  • Rod Dia.: 1 in
  • Port Size: 1/2 in NPT
  • Extended Length: 19 1/8 in
  • Rod Thread Size: 3/4"-16
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension F (In.): 5/8
  • Dimension Zj (In.): 6
  • Tubes: Steel
  • Dimension V (In.): 1/4
  • Dimension W (In.): 3/4
  • Type: Double Acting Tie Rod
  • Bore Dia. (In.): 2
  • Tie Rods: High Strength
  • Retract (In.): 13-1/8
  • Dimension A (In.): 1-1/8
  • Dimension Ee (In.): 1/2
  • Dimension L (In.): -
  • Dimension B (In.): 1-1/2
  • Dimension C (In.): 1/2
  • NPT Port (In.): 1/2
  • Max. Pressure (PSI): 2500
  • Dimension O: -
  • Dimension K (In.): -
  • Port Size (NPT): 1/2"
  • Ring Material: Cast Iron
  • Dimension Kk (In.): 3/4-16
  • Dimension J (In.): 1-1/2
  • Dimension P (In.): 2-7/8
  • Rod Dia. (In.): 1
  • Bushing: Pilot
  • Dimension E (In.): 3
  • Dimension N (In.): -
  • Dimension D (In.): -
  • Dimension H (In.): -
  • Stroke (In.): 6
  • Dimension Y (In.): 2-3/8
  • Dimension Mm (In.): 1
  • Standards: NFPA and JIC
  • Dimension Lb (In.): 5-1/4
  • Rod Seal: Single, Bi-directional Dynamic
  • Wear Band: Durable, Non-metallic
  • Piston Seal: Pre-loaded
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension L1: -
  • Inlet SAE (In.): -
  • Material: Steel
  • Finish: Black
  • Dimension G (In.): 1-3/4
  • Single Acting/Double Acting: Double Acting
  • Adjustable Cushion Installed: Yes
  • Piston Seal Type: Pre-loaded
  • Max. Push Capacity: 7,850 lb
  • Switch Ready: Not Switch Ready
  • Duty Rating: Standard Duty
  • Adjustable Cushion: Adjustable Cushion
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 in, Retracted Length 13 1/8 in, Port Size 1/2 in NPT, Extended Length 19 1/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z639A