Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 2 In Bore x 8 In Stroke

Miller Fluid Power Cylinder, hyd, 2 In Bore x 8 In Stroke 4Z640A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$795.47
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 in
See full product details
This item ships free.
Total: $795.47

Miller Fluid Power #4Z640A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 in
  • Stroke Length: 8 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 15 1/8 in
  • Rod Dia.: 1 in
  • Port Size: 1/2 in NPT
  • Extended Length: 23 1/8 in
  • Rod Thread Size: 3/4"-16
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension P (In.): 2-7/8
  • Piston Seal: Pre-loaded
  • Dimension L1: -
  • Dimension A (In.): 1-1/8
  • Dimension E (In.): 3
  • Material: Steel
  • Dimension Y (In.): 2-3/8
  • Retract (In.): 15-1/8
  • Stroke (In.): 8
  • Dimension H (In.): -
  • Rod Dia. (In.): 1
  • Dimension Kk (In.): 3/4-16
  • Dimension Mm (In.): 1
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Dimension B (In.): 1-1/2
  • Ring Material: Cast Iron
  • Bushing: Pilot
  • Dimension Zj (In.): 6
  • Tie Rods: High Strength
  • Dimension G (In.): 1-3/4
  • Wear Band: Durable, Non-metallic
  • Dimension Ee (In.): 1/2
  • Standards: NFPA and JIC
  • Dimension J (In.): 1-1/2
  • Dimension W (In.): 3/4
  • Dimension V (In.): 1/4
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension K (In.): -
  • Dimension F (In.): 5/8
  • NPT Port (In.): 1/2
  • Dimension N (In.): -
  • Tubes: Steel
  • Dimension O: -
  • Type: Double Acting Tie Rod
  • Max. Pressure (PSI): 2500
  • Rod Seal: Single, Bi-directional Dynamic
  • Dimension L (In.): -
  • Dimension D (In.): -
  • Finish: Black
  • Dimension Lb (In.): 5-1/4
  • Inlet SAE (In.): -
  • Port Size (NPT): 1/2"
  • Dimension C (In.): 1/2
  • Bore Dia. (In.): 2
  • Single Acting/Double Acting: Double Acting
  • Max. Push Capacity: 7,850 lb
  • Adjustable Cushion Installed: Yes
  • Piston Seal Type: Pre-loaded
  • Switch Ready: Not Switch Ready
  • Adjustable Cushion: Adjustable Cushion
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 in, Retracted Length 15 1/8 in, Port Size 1/2 in NPT, Extended Length 23 1/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z640A