Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 3 1/4 Bore x 10 In Stroke

Miller Fluid Power Cylinder, hyd, 3 1/4 Bore x 10 In Stroke 4Z652A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,198.10
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 3 1/4 in
See full product details
This item ships free.
Total: $1,198.10

Miller Fluid Power #4Z652A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 3 1/4 in
  • Stroke Length: 10 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 18 3/4 in
  • Rod Dia.: 1 3/8 in
  • Port Size: 1/2 in NPT
  • Extended Length: 28 3/4 in
  • Rod Thread Size: 1"-14
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension L1: -
  • Bushing: Pilot
  • Dimension A (In.): 1-5/8
  • Dimension Lb (In.): 6-1/4
  • Dimension Zj (In.): 7-1/8
  • Dimension E (In.): 4-1/2
  • Dimension Y (In.): 2-3/4
  • NPT Port (In.): 3/4
  • Tubes: Steel
  • Dimension D (In.): -
  • Piston Seal: Pre-loaded
  • Dimension Kk (In.): 1-14
  • Dimension C (In.): 5/8
  • Type: Double Acting Tie Rod
  • Dimension B (In.): 2
  • Finish: Black
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension Ee (In.): 3/4
  • Rod Dia. (In.): 1-3/8
  • Dimension V (In.): 1/4
  • Dimension J (In.): 1-3/4
  • Dimension Mm (In.): 1-3/8
  • Rod Seal: Single, Bi-directional Dynamic
  • Dimension O: -
  • Port Size (NPT): 3/4"
  • Dimension H (In.): -
  • Dimension W (In.): 7/8
  • Inlet SAE (In.): -
  • Max. Pressure (PSI): 2500
  • Ring Material: Cast Iron
  • Dimension L (In.): -
  • Standards: NFPA and JIC
  • Dimension P (In.): 3-1/2
  • Wear Band: Durable, Non-metallic
  • Dimension G (In.): 2
  • Material: Steel
  • Bore Dia. (In.): 3-1/4
  • Tie Rods: High Strength
  • Dimension F (In.): 3/4
  • Dimension K (In.): -
  • Dimension N (In.): -
  • Retract (In.): 18-3/4
  • Stroke (In.): 10
  • Single Acting/Double Acting: Double Acting
  • Max. Push Capacity: 20,750 lb
  • Piston Seal Type: Pre-loaded
  • Adjustable Cushion Installed: Yes
  • Switch Ready: Not Switch Ready
  • Duty Rating: Standard Duty
  • Adjustable Cushion: Adjustable Cushion
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 10 in, Rod Dia. 1 3/8 in, Retracted Length 18 3/4 in, Port Size 1/2 in NPT, Extended Length 28 3/4 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z652A