- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Cylinders
- /
- Double Acting Hydraulic Cylinders
- /
- Cylinder, hyd, 3 1/4 Bore x 12 In Stroke
Shop Alternate Products
This Product is Discontinued
Miller Fluid Power
Cylinder, hyd, 3 1/4 Bore x 12 In Stroke (Discontinued)
Mfr # 4Z653A
Zoro # G2912874
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 3 1/4 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 20 3/4 in
Customers Also Purchased
- Brand Miller Fluid Power
-
MFR #
4Z653A
-
Zoro #
G2912874
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Stroke Length | 12 in |
Retracted Length | 20 3/4 in |
Rod Dia. | 1 3/8 in |
Port Size | 1/2 in NPT |
Extended Length | 32 3/4 in |
Rod Thread Size | 1"-14 |
Port Size (NPT) | 3/4" |
Dimension W (In.) | 7/8 |
Dimension Y (In.) | 2-3/4 |
Bore Dia. (In.) | 3-1/4 |
Dimension B (In.) | 2 |
Dimension G (In.) | 2 |
Dimension V (In.) | 1/4 |
Dimension Zj (In.) | 7-1/8 |
Dimension A (In.) | 1-5/8 |
Dimension Lb (In.) | 6-1/4 |
Dimension Ee (In.) | 3/4 |
Dimension C (In.) | 5/8 |
Rod Dia. (In.) | 1-3/8 |
Dimension E (In.) | 4-1/2 |
Dimension Mm (In.) | 1-3/8 |
Dimension P (In.) | 3-1/2 |
Dimension Kk (In.) | 1-14 |
Dimension F (In.) | 3/4 |
Dimension J (In.) | 1-3/4 |
Details
Item | Hydraulic Cylinder |
Cylinder Style | NFPA Tie-Rod |
Max. Pressure | 2,500 psi |
Temp. Range | 20 Degrees to 160 Degrees F |
Piston Material | Urethane |
Rod Seal Type | Bi-directional Dynamic, Single |
Piston Seal | Pre-loaded |
Standards | NFPA and JIC |
Piston Rod | Case Hardened and Hard Chrome Plated |
Type | Double Acting Tie Rod |
Includes | Adjustable cushions on both ends of stroke cylinder |
Ring Material | Cast Iron |
Material | Steel |
Tubes | Steel |
Retract (In.) | 20-3/4 |
Bushing | Pilot |
Finish | Black |
Stroke (In.) | 12 |
Tie Rods | High Strength |
Wear Band | Durable, Non-metallic |
Max. Pressure (PSI) | 2500 |
Rod Seal | Single, Bi-directional Dynamic |
NPT Port (In.) | 3/4 |
Single Acting/Double Acting | Double Acting |
Max. Push Capacity | 20,750 lbf |
Adjustable Cushion Installed | Yes |
Piston Seal Type | Pre-loaded |
Adjustable Cushion | Adjustable Cushion |
Duty Rating | Standard Duty |
Switch Ready | Not Switch Ready |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 12 in, Rod Dia. 1 3/8 in, Retracted Length 20 3/4 in, Port Size 1/2 in NPT, Extended Length 32 3/4 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder