Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 4 In Bore x 10 In Stroke

Miller Fluid Power Cylinder, hyd, 4 In Bore x 10 In Stroke 4Z658B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,520.40
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $1,520.40

Miller Fluid Power #4Z658B Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 4 in
  • Stroke Length: 10 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 19 5/8 in
  • Rod Dia.: 1 3/4 in
  • Port Size: 3/4 in NPT
  • Extended Length: 29 5/8 in
  • Rod Thread Size: 1-1/4"-12
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension Y (In.): 3
  • Tubes: Steel
  • Bushing: Pilot
  • Dimension Lb (In.): 6-5/8
  • Dimension Zj (In.): 7-5/8
  • Standards: NFPA and JIC
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Piston Seal: Pre-loaded
  • Ring Material: Cast Iron
  • Wear Band: Durable, Non-metallic
  • Dimension P (In.): 3-3/4
  • Rod Seal: Single, Bi-directional Dynamic
  • Dimension L1: -
  • NPT Port (In.): 3/4
  • Dimension B (In.): 2-3/8
  • Material: Steel
  • Rod Dia. (In.): 1-3/4
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Dimension L (In.): -
  • Dimension W (In.): 1
  • Port Size (NPT): 3/4"
  • Retract (In.): 19-5/8
  • Dimension E (In.): 5
  • Dimension V (In.): 1/4
  • Max. Pressure (PSI): 2500
  • Dimension Ee (In.): 3/4
  • Bore Dia. (In.): 4
  • Dimension F (In.): 7/8
  • Dimension H (In.): -
  • Dimension Mm (In.): 1-3/4
  • Finish: Black
  • Type: Double Acting Tie Rod
  • Dimension Kk (In.): 1 1/4-12
  • Dimension N (In.): -
  • Dimension C (In.): 3/4
  • Inlet SAE (In.): -
  • Tie Rods: High Strength
  • Dimension A (In.): 2
  • Dimension K (In.): -
  • Stroke (In.): 10
  • Dimension D (In.): -
  • Dimension J (In.): 1-3/4
  • Dimension G (In.): 2
  • Dimension O: -
  • Single Acting/Double Acting: Double Acting
  • Max. Push Capacity: 31,425 lb
  • Adjustable Cushion Installed: Yes
  • Piston Seal Type: Pre-loaded
  • Adjustable Cushion: Adjustable Cushion
  • Switch Ready: Not Switch Ready
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 10 in, Rod Dia. 1 3/4 in, Retracted Length 19 5/8 in, Port Size 3/4 in NPT, Extended Length 29 5/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z658B