Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 4 In Bore x 12 In Stroke

Miller Fluid Power Cylinder, hyd, 4 In Bore x 12 In Stroke 4Z659A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,516.20
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $1,516.20

Miller Fluid Power #4Z659A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 4 in
  • Stroke Length: 12 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 21 5/8 in
  • Rod Dia.: 1 3/4 in
  • Port Size: 1/2 in NPT
  • Extended Length: 33 5/8 in
  • Rod Thread Size: 1-1/4"-12
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension L (In.): -
  • Tubes: Steel
  • Port Size (NPT): 3/4"
  • Tie Rods: High Strength
  • Dimension H (In.): -
  • Rod Seal: Single, Bi-directional Dynamic
  • Ring Material: Cast Iron
  • Piston Seal: Pre-loaded
  • NPT Port (In.): 3/4
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Dimension Y (In.): 3
  • Dimension K (In.): -
  • Bushing: Pilot
  • Dimension Ee (In.): 3/4
  • Stroke (In.): 12
  • Dimension J (In.): 1-3/4
  • Dimension N (In.): -
  • Dimension Zj (In.): 7-5/8
  • Dimension D (In.): -
  • Dimension Kk (In.): 1 1/4-12
  • Dimension W (In.): 1
  • Dimension C (In.): 3/4
  • Dimension F (In.): 7/8
  • Max. Pressure (PSI): 2500
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension Mm (In.): 1-3/4
  • Standards: NFPA and JIC
  • Inlet SAE (In.): -
  • Rod Dia. (In.): 1-3/4
  • Wear Band: Durable, Non-metallic
  • Dimension L1: 31mm
  • Dimension E (In.): 5
  • Dimension A (In.): 2
  • Dimension O: -
  • Type: Double Acting Tie Rod
  • Dimension B (In.): 2-3/8
  • Finish: Black
  • Dimension G (In.): 2
  • Dimension Lb (In.): 6-5/8
  • Retract (In.): 21-5/8
  • Dimension V (In.): 1/4
  • Dimension P (In.): 3-3/4
  • Material: Steel
  • Bore Dia. (In.): 4
  • Single Acting/Double Acting: Double Acting
  • Adjustable Cushion Installed: Yes
  • Piston Seal Type: Pre-loaded
  • Max. Push Capacity: 31,425 lb
  • Switch Ready: Not Switch Ready
  • Adjustable Cushion: Adjustable Cushion
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 12 in, Rod Dia. 1 3/4 in, Retracted Length 21 5/8 in, Port Size 1/2 in NPT, Extended Length 33 5/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z659A