Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 4 In Bore x 6 In Stroke

Miller Fluid Power Cylinder, hyd, 4 In Bore x 6 In Stroke 4Z656B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,362.27
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $1,362.27

Miller Fluid Power #4Z656B Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 4 in
  • Stroke Length: 6 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 15 5/8 in
  • Rod Dia.: 1 3/4 in
  • Port Size: 3/4 in NPT
  • Extended Length: 21 5/8 in
  • Rod Thread Size: 1-1/4"-12
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension V (In.): 1/4
  • Port Size (NPT): 3/4"
  • Finish: Black
  • Stroke (In.): 6
  • Standards: NFPA and JIC
  • Dimension H (In.): -
  • Dimension E (In.): 5
  • Dimension W (In.): 1
  • Dimension L (In.): -
  • Dimension Lb (In.): 6-5/8
  • Dimension C (In.): 3/4
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension N (In.): -
  • Tie Rods: High Strength
  • Dimension F (In.): 7/8
  • Dimension A (In.): 2
  • Ring Material: Cast Iron
  • Bushing: Pilot
  • Dimension Mm (In.): 1-3/4
  • Dimension Zj (In.): 7-5/8
  • Dimension G (In.): 2
  • Dimension Ee (In.): 3/4
  • Piston Seal: Pre-loaded
  • NPT Port (In.): 3/4
  • Type: Double Acting Tie Rod
  • Inlet SAE (In.): -
  • Dimension Kk (In.): 1 1/4-12
  • Rod Seal: Single, Bi-directional Dynamic
  • Dimension D (In.): -
  • Dimension Y (In.): 3
  • Dimension J (In.): 1-3/4
  • Tubes: Steel
  • Material: Steel
  • Bore Dia. (In.): 4
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Wear Band: Durable, Non-metallic
  • Dimension P (In.): 3-3/4
  • Rod Dia. (In.): 1-3/4
  • Retract (In.): 15-5/8
  • Dimension B (In.): 2-3/8
  • Dimension K (In.): -
  • Dimension O: -
  • Max. Pressure (PSI): 2500
  • Dimension L1: -
  • Single Acting/Double Acting: Double Acting
  • Adjustable Cushion Installed: Yes
  • Max. Push Capacity: 31,425 lb
  • Piston Seal Type: Pre-loaded
  • Adjustable Cushion: Adjustable Cushion
  • Switch Ready: Not Switch Ready
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 6 in, Rod Dia. 1 3/4 in, Retracted Length 15 5/8 in, Port Size 3/4 in NPT, Extended Length 21 5/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z656B