Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylinder, hyd, 4 In Bore x 8 In Stroke

  • Zoro #: G0529207
  • Mfr #: 4Z657A

$1,165.27

  • Piston Material: Urethane
  • Port Size (NPT): 3/4"
  • Dimension C (In.): 3/4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Miller Fluid Power #4Z657A Specifications

  • Zoro #: G0529207
  • Mfr #: 4Z657A
Piston Material: Urethane Port Size (NPT): 3/4"
Dimension C (In.): 3/4 Piston Rod: Case Hardened and Hard Chrome Plated
Ring Material: Cast Iron Bushing: Pilot
Dimension V (In.): 1/4 Stroke (In.): 8
Dimension O: - Dimension W (In.): 1
Tie Rods: High Strength Standards: NFPA and JIC
Rod Dia. (In.): 1-3/4 Dimension N (In.): -
Dimension J (In.): 1-3/4 Dimension Lb (In.): 6-5/8
Piston Seal: Pre-loaded Max. Pressure (PSI): 2500
Dimension F (In.): 7/8 Material: Steel
Dimension Ee (In.): 3/4 Dimension D (In.): -
Dimension L1: - Dimension A (In.): 2
Rod Seal: Single, Bi-directional Dynamic Temp. Range: 20 to 160
Type: Double Acting Tie Rod Dimension L (In.): -
Dimension E (In.): 5 Tubes: Steel
Dimension P (In.): 3-3/4 Item: Hydraulic Cylinder
Dimension Mm (In.): 1-3/4 Retract (In.): 17-5/8
Dimension K (In.): - NPT Port (In.): 3/4
Wear Band: Durable, Non-metallic Dimension Zj (In.): 7-5/8
Bore Dia. (In.): 4 Dimension G (In.): 2
Dimension Kk (In.): 1 1/4-12 Includes: Adjustable cushions on both ends of stroke cylinder
Inlet SAE (In.): - Dimension Y (In.): 3
Dimension B (In.): 2-3/8 Finish: Black
Dimension H (In.): - Single Acting/Double Acting: Double Acting
Stroke Length: 8" Max. Pressure: 2500 psi
Extended Length: 25-5/8" Rod Dia.: 1-3/4"
Rod Thread Size: 1-1/4"-12 Rod Seal Type: Single, Bi-directional Dynamic
Port Size: 1/2" NPT Max. Push Capacity: 31,425 lb.
Adjustable Cushion Installed: Yes Piston Seal Type: Pre-loaded
Retracted Length: 17-5/8" Bore Dia.: 4"
Cylinder Style: NFPA Tie-Rod Adjustable Cushion: Adjustable Cushion
Duty Rating: Standard Duty Switch Ready: Not Switch Ready
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 4 In, Stroke 8 In, Rod Dia 1 3/4 In, Retract 17 5/8 In., NPT Port 3/4 In, Max Pressure 2500 PSI, Temp Range 20 to 160, Urethane Piston Material, Hard Chrome Plated Piston Rod, Cast Iron Ring Material, Steel Tubes, Durable, Non-metallic Wear Band, Single, Bi-directional Dynamic Rod Seal, Steel Material, High Strength Tie Rods, Pre-loaded Piston Seal, Pilot Bushing, Black Finish, NFPA and JIC Standards, Includes Adjustable Cushions

Reviews of Miller Fluid Power #4Z657A