Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Eye Bracket, Steel, 1 1/2 In Bore

  • Zoro #: G1507082
  • Mfr #: 1A344A
Tap to zoom
Hover or click to zoom
$61.11
  • Item: Eye Bracket Cylinder Mount
  • Bore Dia.: 1 1/2 in
  • Mounting: -
See full product details
Orders over $75 ship free.

Miller Fluid Power #1A344A Specifications

  • Zoro #: G1507082
  • Mfr #: 1A344A
  • Item: Eye Bracket Cylinder Mount
  • Bore Dia.: 1 1/2 in
  • Mounting: -
  • Material: Steel
  • Includes: -
  • Function: Provides Swivel Mounting with Rod or Clevis Mount
  • Dimension Xs (In.): -
  • Dimension L (In.): -
  • Dimension M (In.): 1/2
  • Dimension DD: 13/32
  • Dimension Cw (In.): -
  • Dimension Ss (In.): -
  • Dimension Mr (In.): 9/16
  • Dimension Cb (In.): 3/4
  • Dimension C (In.): -
  • Dimension Tf (In.): -
  • Dimension Lr (In.): 3/4
  • Dimension St (In.): -
  • Dimension R (In.): 1.63
  • Dimension Fl (In.): 1 1/8
  • Dimension Su (In.): -
  • Dimension E (In.): 2 1/2
  • Dimension Ts (In.): -
  • Dimension Uf (In.): -
  • Dimension B (In.): -
  • Dimension Kk (In.): -
  • Bore Dia. (In.): 1-1/2
  • Dimension ER: -
  • Dimension A (In.): -
  • Dimension Fb (In.): -
  • Dimension Ce (In.): -
  • Dimension SW (In.): -
  • Dimension Cd (In.): 1/2
  • Dimension Sb (In.): -
  • Dimension W: -
  • Dimension Us (In.): -
  • Dimension F (In.): 3/8
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Eye Bracket Cylinder Mount, Steel, Bore Dia. 1 1/2 in, Function Provides Swivel Mounting with Rod or Clevis Mount

Reviews of Miller Fluid Power #1A344A