Shop Alternate Products
This Product is Discontinued
Miller Fluid Power
Eye Bracket, Steel, 3 1/4 In Bore (Discontinued)
Mfr # 1A348A
Zoro # G1038913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 3 1/4 in
- Material Steel
- Function Provides Swivel Mounting with Rod or Clevis Mount
- Dimension Mr (In.) 1 1/4
- Dimension Lr (In.) 1 1/2