Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Eye Bracket, Steel, 4 In Bore

  • Zoro #: G2353312
  • Mfr #: 1A350A

$181.84

Details
  • Dimension ER: -
  • Dimension L (In.): -
  • Dimension Us (In.): -
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Fluid Power #1A350A Specifications

  • Zoro #: G2353312
  • Mfr #: 1A350A
Dimension ER: - Dimension L (In.): -
Dimension Us (In.): - Dimension F (In.): 7/8
Function: Provides Swivel Mounting with Rod or Clevis Mount Item: Eye Bracket
Dimension Ce (In.): - Dimension Cb (In.): 2
Dimension R (In.): 3.82 Dimension Tf (In.): -
Mounting: - Dimension W: -
Dimension B (In.): - Dimension M (In.): 1 3/8
Dimension St (In.): - Dimension Su (In.): -
Dimension Mr (In.): 1 5/8 Dimension Fb (In.): -
Dimension Ss (In.): - Dimension Lr (In.): 2 1/8
Material: Steel Dimension Xs (In.): -
Dimension Uf (In.): - Bore Dia. (In.): 4
Dimension A (In.): - Dimension C (In.): -
Dimension Fl (In.): 3 Includes: -
Dimension Cd (In.): 1-3/8 Dimension E (In.): 5
Dimension DD: 1 3/8 Dimension SW (In.): -
Dimension Ts (In.): - Dimension Sb (In.): -
Dimension Cw (In.): - Dimension Kk (In.): -
Country of Origin (subject to change): China

Description

Eye Bracket, Steel, Bore Dia. (In.) 4, Mounting -, Includes -

Reviews of Miller Fluid Power #1A350A