PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Front/Rear Flange, Steel, 2 In Bore

MILLER FLUID POWER| Zoro #: G0260732| Mfr #: 1A332A

$34.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cb (In.): -Dimension A (In.): -Dimension DD: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260732 Mfr #: 1A332A
Dimension Cb (In.): -Dimension A (In.): -
Dimension DD: -Dimension Mr (In.): -
Dimension Us (In.): -Bore Dia. (In.): 2
Includes: 4 BoltsDimension Fb (In.): 9/16
Dimension SW (In.): -Dimension M (In.): -
Dimension Cd (In.): -Dimension Ce (In.): -
Dimension B (In.): -Dimension C (In.): -
Dimension Tf (In.): 4 1/8Dimension R (In.): 2.05
Dimension L (In.): -Dimension Uf (In.): 5 1/8
Material: SteelDimension Fl (In.): -
Mounting: NFPA MF1Dimension Ss (In.): -
Function: Allows Cylinder to be Flange MountedDimension Xs (In.): -
Dimension Su (In.): -Dimension Cw (In.): -
Dimension Lr (In.): -Dimension Kk (In.): -
Dimension Sb (In.): -Dimension Ts (In.): -
Dimension St (In.): -Item: Front or Rear Flange
Dimension ER: -Dimension W: 3/4
Dimension F (In.): 5/8Dimension E (In.): -
Country of Origin (subject to change): United States

Description

Front or Rear Flange, Steel, Bore Dia 2 In, Allows Cylinder to be Flange Mounted, NFPA MF1 Mounting, Includes 4 Bolts

Reviews