Skip to Main Content
customer-service Help
Miller Fluid Power

Hyd Cylinder, 2 1/2 In Bore, 4 In Stroke

Miller Fluid Power Hyd Cylinder, 2 1/2 In Bore, 4 In Stroke HV350R2N-00250-00400-0100-97
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,272.71
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 1/2 in
See full product details
This item ships free.
Total: $1,272.71

Miller Fluid Power #HV350R2N-00250-00400-0100-97 Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 1/2 in
  • Stroke Length: 4 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 11 1/4 in
  • Rod Dia.: 1 in
  • Port Size: 1/2 in NPT
  • Extended Length: 15 1/4 in
  • Rod Thread Size: 3/4"-16
  • Temp. Range: -20 Degrees to 160 Degrees F
  • Piston Material: Stainless Steel w/Magnet
  • Rod Seal Type: Urethane
  • Retract (In.): 11-1/4
  • Dimension L1: -
  • Tubes: Precision Honed
  • Tie Rods: Steel
  • Finish: Painted
  • Dimension V (In.): -
  • Dimension O: -
  • Dimension Lb (In.): -
  • Dimension K (In.): -
  • Standards: -
  • Wear Band: Non-metallic
  • Type: Double Acting Tie Rod
  • Bore Dia. (In.): 2-1/2
  • Dimension F (In.): 5/8
  • Port Size (NPT): 1/2"
  • Stroke (In.): 4
  • Dimension A (In.): 1-1/8
  • Dimension Ee (In.): 1/2
  • Rod Seal: Urethane
  • Dimension W (In.): 3/4
  • Dimension Y (In.): 2-3/8
  • Max. Pressure (PSI): 2500
  • Dimension B (In.): 1-1/2
  • Dimension Kk (In.): 3/4-16
  • Dimension J (In.): 1-1/2
  • Inlet SAE (In.): -
  • Includes: -
  • Dimension Zj (In.): 11-1/4
  • Dimension E (In.): 3-1/2
  • Piston Rod: Polished Chrome
  • Piston Seal: Bi-Directional
  • Dimension H (In.): -
  • Dimension P (In.): 3
  • Dimension L (In.): -
  • Material: Steel
  • Dimension Mm (In.): 1
  • Dimension D (In.): -
  • Dimension G (In.): 1-3/4
  • Ring Material: Polyurethane
  • NPT Port (In.): 1/2
  • Rod Dia. (In.): 1
  • Bushing: Nodular Iron
  • Dimension C (In.): 1/2
  • Dimension N (In.): -
  • Single Acting/Double Acting: Double Acting
  • Piston Seal Type: Bi-Directional
  • Max. Push Capacity: 12,275 lb
  • Adjustable Cushion: No Adjustable Cushion
  • Switch Ready: Switch Ready
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 4 in, Rod Dia. 1 in, Retracted Length 11 1/4 in, Port Size 1/2 in NPT, Extended Length 15 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 160 Degrees F, Piston Material Stainless Steel w/Magnet, Ring Material Polyurethane, Tie Rods Steel, Finish Painted, Standards -, Includes -

Restrictions and Compliance

Reviews of Miller Fluid Power #HV350R2N-00250-00400-0100-97