- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Cylinders
- /
- Double Acting Hydraulic Cylinders
- /
- Hyd Cylinder, 2 1/2 In Bore, 6 In Stroke
Shop Alternate Products
This Product is Discontinued
Miller Fluid Power
Hyd Cylinder, 2 1/2 In Bore, 6 In Stroke (Discontinued)
Mfr # HV350R2B-00250-00600-0100-97
Zoro # G8271137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 13 1/4 in
Customers Also Purchased
- Brand Miller Fluid Power
-
MFR #
HV350R2B-00250-00600-0100-97
-
Zoro #
G8271137
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 6 in |
Retracted Length | 13 1/4 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 19 1/4 in |
Rod Thread Size | 3/4"-16 |
Bore Dia. (In.) | 2-1/2 |
Dimension Ee (In.) | 1/2 |
Dimension E (In.) | 3-1/2 |
Dimension J (In.) | 1-1/2 |
Dimension Mm (In.) | 1 |
Port Size (NPT) | 1/2" |
Rod Dia. (In.) | 1 |
Dimension Kk (In.) | 3/4-16 |
Dimension A (In.) | 1-1/8 |
Dimension C (In.) | 1/2 |
Dimension F (In.) | 5/8 |
Dimension W (In.) | 3/4 |
Dimension B (In.) | 1-1/2 |
Dimension G (In.) | 1-3/4 |
Dimension P (In.) | 3 |
Dimension Y (In.) | 2-3/8 |
Dimension Zj (In.) | 13-1/4 |
Details
Item | Hydraulic Cylinder |
Cylinder Style | NFPA Tie-Rod |
Max. Pressure | 2,500 psi |
Temp. Range | -20 Degrees to 160 Degrees F |
Piston Material | Stainless Steel w/Magnet |
Rod Seal Type | Urethane |
Retract (In.) | 13-1/4 |
Stroke (In.) | 6 |
Tie Rods | Steel |
Ring Material | Polyurethane |
Max. Pressure (PSI) | 2500 |
Rod Seal | Urethane |
Piston Seal | Bi-Directional |
NPT Port (In.) | 1/2 |
Finish | Painted |
Bushing | Nodular Iron |
Type | Double Acting Tie Rod |
Tubes | Precision Honed |
Material | Steel |
Wear Band | Non-metallic |
Piston Rod | Polished Chrome |
Single Acting/Double Acting | Double Acting |
Max. Push Capacity | 12,275 lbf |
Piston Seal Type | Bi-Directional |
Switch Ready | Switch Ready |
Duty Rating | Standard Duty |
Adjustable Cushion | No Adjustable Cushion |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 6 in, Rod Dia. 1 in, Retracted Length 13 1/4 in, Port Size 1/2 in NPT, Extended Length 19 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 160 Degrees F, Piston Material Stainless Steel w/Magnet, Ring Material Polyurethane, Tie Rods Steel, Finish Painted, Standards -, Includes -
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material