Skip to Main Content
customer-service Help
Miller Fluid Power

Hyd Cylinder, 3 1/4 In Bore, 8 In Stroke

Miller Fluid Power Hyd Cylinder, 3 1/4 In Bore, 8 In Stroke HV350R2B-00325-00800-0138-97
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,814.40
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 3 1/4 in
See full product details
This item ships free.
Total: $1,814.40

Miller Fluid Power #HV350R2B-00325-00800-0138-97 Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 3 1/4 in
  • Stroke Length: 8 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 16 3/4 in
  • Rod Dia.: 1 3/8 in
  • Port Size: 3/4 in NPT
  • Extended Length: 24 3/4 in
  • Rod Thread Size: 1"-14
  • Temp. Range: -20 Degrees to 160 Degrees F
  • Piston Material: Stainless Steel w/Magnet
  • Rod Seal Type: Urethane
  • NPT Port (In.): 3/4
  • Dimension B (In.): 2
  • Dimension Zj (In.): 16-3/4
  • Dimension J (In.): 1-3/4
  • Dimension V (In.): -
  • Wear Band: Non-metallic
  • Dimension F (In.): 3/4
  • Rod Seal: Urethane
  • Dimension G (In.): 2
  • Dimension H (In.): -
  • Piston Rod: Polished Chrome
  • Type: Double Acting Tie Rod
  • Material: Steel
  • Dimension Y (In.): 2-3/4
  • Finish: Painted
  • Dimension Ee (In.): 3/4
  • Port Size (NPT): 3/4"
  • Standards: -
  • Tie Rods: Steel
  • Ring Material: Polyurethane
  • Dimension E (In.): 4-1/2
  • Rod Dia. (In.): 1-3/8
  • Dimension L (In.): -
  • Dimension A (In.): 1-5/8
  • Dimension O: -
  • Piston Seal: Bi-Directional
  • Stroke (In.): 8
  • Dimension D (In.): -
  • Dimension P (In.): 3-1/2
  • Dimension Lb (In.): -
  • Dimension C (In.): 5/8
  • Retract (In.): 16-3/4
  • Dimension L1: -
  • Bushing: Nodular Iron
  • Bore Dia. (In.): 3-1/4
  • Dimension K (In.): -
  • Tubes: Precision Honed
  • Max. Pressure (PSI): 2500
  • Inlet SAE (In.): -
  • Dimension N (In.): -
  • Dimension Kk (In.): 1-14
  • Includes: -
  • Dimension Mm (In.): 1-3/8
  • Dimension W (In.): 7/8
  • Single Acting/Double Acting: Double Acting
  • Max. Push Capacity: 20,750 lb
  • Piston Seal Type: Bi-Directional
  • Adjustable Cushion: No Adjustable Cushion
  • Switch Ready: Switch Ready
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 8 in, Rod Dia. 1 3/8 in, Retracted Length 16 3/4 in, Port Size 3/4 in NPT, Extended Length 24 3/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 160 Degrees F, Piston Material Stainless Steel w/Magnet, Ring Material Polyurethane, Tie Rods Steel, Finish Painted, Standards -, Includes -

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Miller Fluid Power #HV350R2B-00325-00800-0138-97