Miller Fluid Power
Hydraulic Cylinder, 8 in Stroke L
- Zoro #: G905293474
- Mfr #: 1HHV3B4000800M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hydraulic Cylinder
- Cylinder Style: NFPA Tie-Rod
- Bore Dia.: 4 in
- Retracted Length: 15 5/8 in
- Rod Dia.: 1 3/4 in
- Port Size: 3/4 in NPT
- Column Load: 31425 lbf
- Extended Length: 23 5/8 in
$2,066.04
Subtotal: $2,066.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Miller Fluid Power #1HHV3B4000800M Specifications
- Zoro #: G905293474
- Mfr #: 1HHV3B4000800M
- Item: Hydraulic Cylinder
- Cylinder Style: NFPA Tie-Rod
- Bore Dia.: 4 in
- Retracted Length: 15 5/8 in
- Rod Dia.: 1 3/4 in
- Port Size: 3/4 in NPT
- Column Load: 31425 lbf
- Extended Length: 23 5/8 in
- Rod Thread Size: 1-1/4"-12
- Piston Material: Steel
- Tube Material: Steel
- Rod Seal Type: Polyurethane
- Tie Rods: Steel
- Ring Material: Polyurethane
- Body Material: Steel
- Finish: Black Painted
- Single Acting/Double Acting: Double Acting
- Adjustable Cushion: Adjustable Cushion
- Piston Seal Type: Bi-Directional
- Duty Rating: Standard Duty
- Wear Band Material: Non-Metallic
- Switch Ready: Switch Ready
- Max. Push Capacity: 31,425 lbf
- Piston Rod Material: Stainless Steel
- Country of Origin (subject to change): United States
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 3/4 in, Retracted Length 15 5/8 in, Port Size 3/4 in NPT, Extended Length 23 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Miller Fluid Power #1HHV3B4000800M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILLER FLUID POWER Hydraulic Cylinder, 1 in Stroke L 1HHV3B20001000
- MILLER FLUID POWER Cylinder, hyd, 3 1/4 In Bore x 8 In Stroke 4Z651A
- MILLER FLUID POWER Hydraulic Cylinder, 8 in Stroke L 1HHV3B1500800M
- MILLER FLUID POWER Hydraulic Cylinder, 8 in Stroke L 1HHV3B15008000
- MILLER FLUID POWER Hydraulic Cylinder, 12 in Stroke L 1HHV3B3251200M
- MILLER FLUID POWER Hydraulic Cylinder, 6 in Stroke L 1HHV3B4000600M
- MILLER FLUID POWER Hydraulic Cylinder, 4 in Stroke L 1HHV3B32504000
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.25 Rod 287024
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod 288420
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR1010
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod 212739
- Miller Fluid Power Hydraulic Cylinders