Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rod Clevis Mount, Cast Iron, 3 1/4 In Bore

  • Zoro #: G0835502
  • Mfr #: 1A349A
$107.13
  • Item: Rod Clevis Cylinder Mount
  • Bore Dia.: 3 1/4 in
  • Mounting: -
See full product details
This item ships free.

Miller Fluid Power #1A349A Specifications

  • Zoro #: G0835502
  • Mfr #: 1A349A
  • Item: Rod Clevis Cylinder Mount
  • Bore Dia.: 3 1/4 in
  • Mounting: -
  • Material: Cast iron
  • Includes: Clevis Pin
  • Function: Allows Cylinder Rod to be Connected to Work
  • Thread Size: 1"-14
  • Dimension Sb (In.): -
  • Dimension Su (In.): -
  • Dimension Fb (In.): -
  • Dimension Fl (In.): -
  • Dimension W: -
  • Dimension Tf (In.): -
  • Dimension SW (In.): -
  • Dimension F (In.): -
  • Dimension ER: 1
  • Dimension St (In.): -
  • Dimension Us (In.): -
  • Dimension B (In.): -
  • Bore Dia. (In.): 3-1/4
  • Dimension Cw (In.): 3/4
  • Dimension R (In.): -
  • Dimension C (In.): -
  • Dimension Ce (In.): 2 15/16
  • Dimension Xs (In.): -
  • Dimension Ss (In.): -
  • Dimension Ts (In.): -
  • Dimension Uf (In.): -
  • Dimension A (In.): 1 5/8
  • Dimension DD: -
  • Dimension Cb (In.): 1 1/2
  • Dimension M (In.): -
  • Dimension Mr (In.): -
  • Dimension Lr (In.): -
  • Dimension Cd (In.): 1
  • Dimension L (In.): -
  • Dimension E (In.): -
  • Dimension Kk (In.): 1-14
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rod Clevis Cylinder Mount, Cast Iron, Bore Dia. 3 1/4 in, Thread Size 1 In.-14, Function Allows Cylinder Rod to be Connected to Work, Includes Clevis Pin

Reviews of Miller Fluid Power #1A349A