Side Lug Mount, Steel, 1 1/2 In Bore

MILLER FLUID POWER| Zoro #: G1337244| Mfr #: 1A330A

$143.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cb (In.): -Dimension A (In.): 1 9/16Dimension DD: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337244 Mfr #: 1A330A
Dimension Cb (In.): -Dimension A (In.): 1 9/16
Dimension DD: -Dimension Mr (In.): -
Dimension Us (In.): 4Bore Dia. (In.): 1-1/2
Includes: 4 BoltsDimension Fb (In.): -
Dimension SW (In.): 3/8Dimension M (In.): -
Dimension Cd (In.): -Dimension Ce (In.): -
Dimension B (In.): 1 1/8Dimension C (In.): 1 1/4
Dimension Tf (In.): -Dimension R (In.): -
Dimension L (In.): -Dimension Uf (In.): -
Material: SteelDimension Fl (In.): -
Mounting: NFPA MS2Dimension Ss (In.): 3 7/8
Function: Provides Side Lug MountingDimension Xs (In.): 1 3/8
Dimension Su (In.): 15/16Dimension Cw (In.): -
Dimension Lr (In.): -Dimension Kk (In.): -
Dimension Sb (In.): 7/16Dimension Ts (In.): 3 1/4
Dimension St (In.): 7/8Item: Side Lug Mount
Dimension ER: -Dimension W: -
Dimension F (In.): -Dimension E (In.): -
Country of Origin (subject to change): United States

Description

Side Lug Mount, Steel, Bore Dia 1 1/2 In, Provides Side Lug Mounting, NFPA MS2 Mounting, Includes 4 Bolts

Reviews