Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MIG Welder, 3 Phase, Handheld Portable

  • Zoro #: G0195020
  • Mfr #: 907786001
$6,598.23
  • Duty Cycle: 100%
  • Mild Steel - Material Thickness: 24 ga. to 1/2"
  • Application: General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
See full product details
This item ships free.

Miller #907786001 Specifications

  • Zoro #: G0195020
  • Mfr #: 907786001
Duty Cycle: 100% Mild Steel - Material Thickness: 24 ga. to 1/2"
Application: General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation Portability: Handheld Portable
Hz: 60 Output Range: 30 to 650A DC
Standards: CSA Certified Overall Width: 15-23/64"
Item: MIG Welder Welding Processes: Flux Core, MIG
Rated Output: 500A @ 39VDC Features: Easy to Use, ArcConnect(TM), Fan-On-Demand(TM), Dedicated Wire Feeder Options, Gouge Mode, Backwards Compatibility, Wind Tunnel Technology
Overall Depth: 31-21/32" Wire Size: 0.035" to 0.045"
Welded Material: Mild Steel, Stainless Steel Input Voltage: 575VAC
Input Amps: 64.2/58.1/30.4/24.8 Phase: 3
Overall Height: 22-11/32" Series: Deltaweld(R) 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

MIG Welder, Deltaweld(R) 500, Welding Processes Flux Core, MIG, Input Voltage 575VAC, Welded Material Mild Steel, Stainless Steel, Mild Steel - Material Thickness 24 ga. to 1/2 In., Portability Handheld Portable, 3 Phase, Rated Output 500A @ 39VDC, Duty Cycle 100 Percent, 60 Hz, 64.2/58.1/30.4/24.8 Input Amps, Output Range 30 to 650A DC, Wire Size 0.035 In. to 0.045 In., Overall Height 22-11/32 In., Overall Width 15-23/64 In., Overall Depth 31-21/32 In.

Reviews of Miller #907786001