Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MIG Welder, 3 Phase, Wheeled Mounted

  • Zoro #: G0195188
  • Mfr #: 951819
$12,204.86
  • Includes: Intellx(TM) Dual Wire Feeder, (2) Bernard(TM) BTB Guns, (2) V-Groove Drive Rolls, Running Gear, Cylinder Rack, Feeder Swivel Kit, Cart Accessory Kit, ArcConnect Control, 9 ft. Motor Cable
  • Overall Height: 22-11/32"
  • Hz: 60
See full product details
This item ships free.

Miller #951819 Specifications

  • Zoro #: G0195188
  • Mfr #: 951819
Includes: Intellx(TM) Dual Wire Feeder, (2) Bernard(TM) BTB Guns, (2) V-Groove Drive Rolls, Running Gear, Cylinder Rack, Feeder Swivel Kit, Cart Accessory Kit, ArcConnect Control, 9 ft. Motor Cable Overall Height: 22-11/32"
Hz: 60 Wire Size: 0.035" to 0.045"
Overall Depth: 31-21/32" Input Amps: 64.2/58.1/30.4
Application: General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation Item: MIG Welder
Input Voltage: 208/230/460VAC Mild Steel - Material Thickness: 24 ga. to 1/2"
Welding Processes: Flux Core, MIG Output Range: 30 to 650A DC
Overall Width: 15-23/64" Portability: Wheeled Mounted
Rated Output: 500A @ 39VDC Features: Easy to Use, ArcConnect(TM), Fan-On-Demand(TM), Dedicated Wire Feeder Options, Gouge Mode, Backwards Compatibility, Wind Tunnel Technology
Series: Deltaweld(R) 500 Welded Material: Mild Steel, Stainless Steel
Standards: CSA Certified Phase: 3
Duty Cycle: 100% Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

MIG Welder, Deltaweld(R) 500, Welding Processes Flux Core, MIG, Input Voltage 208/230/460VAC, Welded Material Mild Steel, Stainless Steel, Mild Steel - Material Thickness 24 ga. to 1/2 In., Portability Wheeled Mounted, 3 Phase, Rated Output 500A @ 39VDC, Duty Cycle 100 Percent, 60 Hz, 64.2/58.1/30.4 Input Amps, Output Range 30 to 650A DC, Wire Size 0.035 In. to 0.045 In., Overall Height 22-11/32 In., Overall Width 15-23/64 In., Overall Depth 31-21/32 In.

Reviews of Miller #951819