Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
MIG Welder, 3 Phase, Wheeled Mounted
  • Zoro #: G0193289
  • Mfr #: 951824
$10,569.21
  • Wire Size: 0.035" to 0.045"
  • Rated Output: 500A @ 39VDC
  • Application: General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
See full product details
This item ships free.

Miller #951824 Specifications

  • Zoro #: G0193289
  • Mfr #: 951824
Wire Size: 0.035" to 0.045" Rated Output: 500A @ 39VDC
Application: General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation Output Range: 30 to 650A DC
Overall Width: 15-23/64" Standards: CSA Certified
Hz: 60 Features: Easy to Use, Accu-Pulse(R), ArcConnect(TM), Fan-On-Demand(TM), Dedicated Wire Feeder Options, Gouge Mode, Backwards Compatibility, Wind Tunnel Technology
Portability: Wheeled Mounted Welding Processes: Flux Core, MIG, Pulsed MIG
Series: Deltaweld(R) 500 Overall Depth: 31-21/32"
Input Voltage: 575VAC Mild Steel - Material Thickness: 24 ga. to 1/2"
Includes: Intellx(TM) Pro Wire Feeder, Bernard(TM) BTB Gun, (2) V-Groove Drive Rolls, Running Gear, Cylinder Rack, Feeder Swivel Kit, Cart Accessory Kit, ArcConnect Control, 9 ft. Motor Cable Welded Material: Mild Steel, Stainless Steel
Overall Height: 22-11/32" Item: MIG Welder
Duty Cycle: 100% Input Amps: 64.2/58.1/30.4/24.8
Phase: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

MIG Welder, Deltaweld(R) 500, Welding Processes Flux Core, MIG, Pulsed MIG, Input Voltage 575VAC, Welded Material Mild Steel, Stainless Steel, Mild Steel - Material Thickness 24 ga. to 1/2 In., Portability Wheeled Mounted, 3 Phase, Rated Output 500A @ 39VDC, Duty Cycle 100 Percent, 60 Hz, 64.2/58.1/30.4/24.8 Input Amps, Output Range 30 to 650A DC, Wire Size 0.035 In. to 0.045 In., Overall Height 22-11/32 In., Overall Width 15-23/64 In., Overall Depth 31-21/32 In.

Reviews of Miller #951824