Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
TIG Welder, 208/240/480VAC
  • Zoro #: G0194524
  • Mfr #: 907782001
$7,402.78
  • Welder Input Hz: 50/60
  • Input Voltage: 208/240/480VAC
  • Overall Depth: 36-19/32"
See full product details
This item ships free.

Miller #907782001 Specifications

  • Zoro #: G0194524
  • Mfr #: 907782001
Welder Input Hz: 50/60 Input Voltage: 208/240/480VAC
Overall Depth: 36-19/32" Overall Height: 43-29/32"
Mild Steel - Material Thickness: 0.012" to 1/2" Power Source Weight: 123 lb.
Item: TIG Welder Overall Width: 20-1/2"
Rated Output: 300A/22V @ 30% Duty Cycle, 210A/18V @ 60% Duty Cycle Series: Syncrowave(R) 300
Welding Processes: Pulsed TIG, Stick, TIG Welded Material: Mild Steel, Aluminum, Stainless Steel
Polarity: AC/DC Features: Auto-Link(R), Pro-Set(TM) Button, Hot Start(TM), Fan-On-Demand(TM), Wind Tunnel Technology(TM), Coolmate(TM) 3S, Arc Timer/Cycle Counter, Lift-Arc(TM), Blue Lighting(TM), Auto-Postflow
Welder Industrial Class: Medium Welder Duty Cycle: 60%
Aluminum - Material Thickness: 0.015" to 3/8" Includes: Coolmate(TM) 3S, Running Gear
Input (Amps): 47/4.1 Application: Precision Fabrication, Maintenance and Repair, Light and Heavy Industrial Manufacturing, Shipbuilding, Pipe and Tube Fabrication, Automotive, Vocational
Welder Max. Output Amps: 300 Welder Min. Output Amps: 5
Welder Input Phase: 1 or 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TIG Welder, Welder Industrial Class Medium, Welding Processes Pulsed TIG, Stick, TIG, Mild Steel - Material Thickness 0.012 In. to 1/2 In., Aluminum - Material Thickness 0.015 In. to 3/8 In., Welder Input Phase 1 or 3, Input Voltage 208/240/480VAC, Welder Max. Output Amps 300, Welder Min. Output Amps 5, Welder Duty Cycle 60 Percent, Power Source Weight 123 lb., Polarity AC/DC, Series Syncrowave(R) 300, Welded Material Mild Steel, Aluminum, Stainless Steel

Reviews of Miller #907782001