Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TIG Welder, 208/240/480VAC

  • Zoro #: G0194059
  • Mfr #: 951830
$8,708.41
  • Application: Precision Fabrication, Maintenance and Repair, Light and Heavy Industrial Manufacturing, Shipbuilding, Pipe and Tube Fabrication, Automotive, Vocational
  • Overall Depth: 36-19/32"
  • Rated Output: 300A/22V @ 30% Duty Cycle, 210A/18V @ 60% Duty Cycle
See full product details
This item ships free.

Miller #951830 Specifications

  • Zoro #: G0194059
  • Mfr #: 951830
Application: Precision Fabrication, Maintenance and Repair, Light and Heavy Industrial Manufacturing, Shipbuilding, Pipe and Tube Fabrication, Automotive, Vocational Overall Depth: 36-19/32"
Rated Output: 300A/22V @ 30% Duty Cycle, 210A/18V @ 60% Duty Cycle Welder Max. Output Amps: 300
Series: Syncrowave(R) 300 Includes: Coolmate(TM) 3S, Running Gear, Weldcraft(TM) W-280 Torch Kit, Coolant, Wireless Remote Foot Control
Welder Input Phase: 1 or 3 Welder Duty Cycle: 60%
Power Source Weight: 123 lb. Aluminum - Material Thickness: 0.015" to 3/8"
Input Voltage: 208/240/480VAC Welder Min. Output Amps: 5
Welder Industrial Class: Medium Overall Width: 20-1/2"
Welding Processes: Pulsed TIG, Stick, TIG Welder Input Hz: 50/60
Welded Material: Mild Steel, Aluminum, Stainless Steel Polarity: AC/DC
Mild Steel - Material Thickness: 0.012" to 1/2" Overall Height: 43-29/32"
Item: TIG Welder Features: Auto-Link(R), Pro-Set(TM) Button, Hot Start(TM), Fan-On-Demand(TM), Wind Tunnel Technology(TM), Coolmate(TM) 3S, Arc Timer/Cycle Counter, Lift-Arc(TM), Blue Lighting(TM), Auto-Postflow
Input (Amps): 47/4.1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TIG Welder, Welder Industrial Class Medium, Welding Processes Pulsed TIG, Stick, TIG, Mild Steel - Material Thickness 0.012 In. to 1/2 In., Aluminum - Material Thickness 0.015 In. to 3/8 In., Welder Input Phase 1 or 3, Input Voltage 208/240/480VAC, Welder Max. Output Amps 300, Welder Min. Output Amps 5, Welder Duty Cycle 60 Percent, Power Source Weight 123 lb., Polarity AC/DC, Series Syncrowave(R) 300, Welded Material Mild Steel, Aluminum, Stainless Steel

Reviews of Miller #951830