Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solvent, 4 oz., Aerosol Can

  • Zoro #: G0099946
  • Mfr #: AS250SP

$15.53

  • Sub-Category: Cleaner/Degreaser
  • Cleaner Container Size: 4 oz.
  • Cleaner Container Type: Aerosol Can
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milsolv #AS250SP Specifications

  • Zoro #: G0099946
  • Mfr #: AS250SP
Sub-Category: Cleaner/Degreaser Cleaner Container Size: 4 oz.
Cleaner Container Type: Aerosol Can Fragrance: Ethereal
Cleaner Form: Liquid Cleaner Chemical Product Grouping: Degreasers
Net Weight: 4 oz Primary Chemical: None
Degreaser Container Type: Aerosol Can Degreaser VOC Range: Contains no VOC
Includes Chemical: None Degreaser Container Size: 4 oz.
Recommended Dilution: Ready to Use Ready to Use/Concentrated: Ready to Use
Degreaser Solvent Type: Solvent Degreaser Application: Electrical, Parts Washing
Degreaser NSF Rating: Not Rated Item: Cleaner/Degreaser
Degreaser Item: Cleaner/Degreaser Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item - Degreasers Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Type Aerosol Can, Cleaner Container Size 4 oz., Fragrance Ethereal, Cleaner VOC Range Contains No VOC, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, Chemical Series No Series, Electrical, Parts Washing, Cleaner Solvent Base Solvent, Cleaner/Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Milsolv #AS250SP