Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solvent, 8 oz., Aerosol Can

  • Zoro #: G0099955
  • Mfr #: AM250M

$24.32

  • Degreaser VOC Range: Contains no VOC
  • Degreaser Solvent Type: Solvent
  • Degreaser Container Type: Aerosol Can
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milsolv #AM250M Specifications

  • Zoro #: G0099955
  • Mfr #: AM250M
Degreaser VOC Range: Contains no VOC Degreaser Solvent Type: Solvent
Degreaser Container Type: Aerosol Can Item: Cleaner/Degreaser
Degreaser Container Size: 8 oz. Sub-Category: Degreaser
Primary Chemical: None Cleaner Container Size: 8 oz.
Fragrance: Ethereal Ready to Use/Concentrated: Ready to Use
Degreaser Item: Degreaser Cleaner Container Type: Aerosol Can
Degreaser NSF Rating: Not Rated Cleaner Form: Liquid
Degreaser Application: Electrical, Parts Washing Cleaner Chemical Product Grouping: Degreasers
Net Weight: 8 oz. Recommended Dilution: Ready to Use
Includes Chemical: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item - Degreasers Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Type Aerosol Can, Cleaner Container Size 8 oz., Fragrance Ethereal, Cleaner VOC Range Contains No VOC, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, Chemical Series No Series, Electrical, Parts Washing, Cleaner Solvent Base Solvent, Cleaner/Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Milsolv #AM250M