Milton
G Style Plug, 1/2" MNPT, PK5
Mfr # 1817
Zoro # G5037061
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.191
- Overall Width 0.88
- Overall Height 0.88
- Overall Length 2.46
Explore More Products
- MILTON H Style Coupler, 3/8" MNPT S-1836
- MILTON T Style Coupler, 1/4" FNPT, PK10 785
- MILTON T Style Plug, 1/4" FNPT, PK10 784
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 763-1
- MILTON L Style Coupler, 1/4" FNPT, PK10 790
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 764
- MILTON M Style Industrial Push Type Coupler, 1/4" FNPT, PK50 755BK
- MILTON 0.25 in. NPT Male I& M Style Plug, Pack of 2, 2PK 236579
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 1762
- CAMOZZI Quick Release Coupling 5150 1/8
- PRIMEFIT 50 PCS Air Tool Kit ATK1000
- Milton Quick Connect Fittings