Shop Alternate Products
This Product is Discontinued
Milton
D Style Cam Groove Coupler, 2" FNPT, PK5 (Discontinued)
Mfr # 2004-5
Zoro # G5040327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coupling Type Type D
- Overall Height 3
- Overall Length 3
- Weight 0.951
- Material Aluminum