Milton

3/8" MNPT Cobra Flex Fitting PK 10

Milton 3/8" MNPT Cobra Flex Fitting PK 10 1624-10
Hover or click to zoom Tap to zoom
  • Material: Brass
  • Item: Cobra Flex Fitting,3/8" MNPT,PK10
  • Overall Height: 1
  • Weight: 0.28
  • Overall Length: 2
  • Overall Width: 1
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$149.09
pkg. of 10 ($14.91/ea)

Subtotal: $149.09

Milton #1624-10 Specifications

  • Material: Brass
  • Item: Cobra Flex Fitting,3/8" MNPT,PK10
  • Overall Height: 1
  • Weight: 0.28
  • Overall Length: 2
  • Overall Width: 1
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cobra Flex Fitting,3/8 In. MNPT,PK10, Package Quantity 10

Restrictions and Compliance

Reviews of Milton #1624-10

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.