Milton
A Style Plug, 1/4" MNPT, PK10
Mfr # 777
Zoro # G5037369
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.56
- Overall Length 1.63
- Weight 0.114
- Overall Height 0.56
Explore More Products
- MILTON M Style Coupler and Plug Kit, 7 Pcs S-212
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 761-1
- MILTON M Style Industrial Air Coupler, 1/4" Hose Barb, PK100 717BK
- MILTON H Style Plug, 1/4" MNPT, PK10 1839
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 1865-3
- MILTON L Style Coupler, 1/4" MNPT S-794
- MILTON H Style Industrial Coupler, 3/8" FNPT, PK50 1835BK
- MILTON Univrsal Coupler, 1/4"Body, 1/4"FNPT, PK100 743BK
- MILTON M-Style .25" Female Safety Coupler MILS-99705
- DIXON DF Series Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Disconnect Coupler x NPTF, 3FF3-S
- DIXON Male to Industrial Plug, (M)NPT, 3/8, Steel D3M3
- Milton Quick Connect Fittings