Milton
G Style Industrial Plug, 1/2" MNPT
Mfr # S-1817
Zoro # G7221586
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.46
- Overall Width 0.88
- Weight 0.191
- Overall Height 0.88
Explore More Products
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 777BK
- MILTON G Style Plug, 1/2" FNPT, PK5 1818
- MILTON G Style Coupler, 1/2" MNPT S-1816
- MILTON A Style Coupler and Plug, 1/4" NPT S-772
- MILTON T Push-Lock Coupler, 1/4"HoseBarb, PK10 1786-4
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 727MC-20
- MILTON P Style 3/8" body Automotive Plug, 3/8" FNPT, PK100 1808BK
- MILTON ColorFit Couplers, T, Blue, 1/4" MNPT, PK10 786TC
- MILTON A Style ARO Plug, 1/4" FNPT, PK250 778BK
- PARKER Coupler Body, Brass, Push On, 25 cfm B10-3BP
- DIXON Standard Shank Female, Swivel Nut, 3/8", ID 5910612C
- Milton Hose Fittings