Milton

Hex Nipple Hose Fitting, MNPT x NPS, 1/4" Pipe Size

Milton Hex Nipple Hose Fitting,  MNPT x NPS,  1/4" Pipe Size S-648
Hover or click to zoom Tap to zoom
  • Pipe Size - Pipe Fitting: 1/4"
  • Specific Fitting Shape: Hex Nipple
  • Pipe Fitting Material: Brass
  • Material: Brass
  • Fitting Connection Type: MNPT x NPS
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: NIpple
  • Item: Hex Nipple Hose Fitting
See full product details
$95.67
pkg. of 10 ($9.57/ea)

Subtotal: $95.67

Milton #S-648 Specifications

  • Pipe Size - Pipe Fitting: 1/4"
  • Specific Fitting Shape: Hex Nipple
  • Pipe Fitting Material: Brass
  • Material: Brass
  • Fitting Connection Type: MNPT x NPS
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: NIpple
  • Item: Hex Nipple Hose Fitting
  • Pipe Fitting Connection Type: MNPT x NPS
  • Pipe Size (Fittings): 1/4" x 1/4"
  • Specific Pipe Fitting Shape: Hex Nipple
  • Overall Length: 1
  • Overall Height: 0.63
  • Overall Width: 0.63
  • Weight: 0.09
  • Fitting Shape: Nipple
  • Pipe Fitting Gender: Male
  • Gender: Male
  • Threading: NPT
  • Pipe Fitting Material & Finish: Brass
  • Fitting Side B Gender: Male
  • Fitting Side A Type: NPT
  • Fitting Side B Type: Socket
  • Country of Origin (subject to change): United States

Description

Hex Nipple, Brass, NPT, Male, Socket, Package Quantity 20

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Milton #S-648

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.