Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

PTC Tubing Kit, 50ft, 1/4" OD

  • Zoro #: G5035348
  • Mfr #: 2340KIT

$45.79

Details
  • Basic Pipe Fitting Material: Plastic
  • Pipe Size (Fittings): 1/4"
  • Coupling Size: 1/4"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milton #2340KIT Specifications

  • Zoro #: G5035348
  • Mfr #: 2340KIT
Basic Pipe Fitting Material: Plastic Pipe Size (Fittings): 1/4"
Coupling Size: 1/4" Special Features: Fittings and Tubing all in One Kit
Item: Tubing Kit Color: Clear
Specific Pipe Fitting Shape: Fitting Kit For Use With: Air Lines
Tube Outside Dia.: 1/4" Body Dia.: 1/4"
System of Measurement: Inch Outside Dia.: 1/4"
Pipe Fitting Connection Type: Push-To-Connect Basic Material: Polyurethane
Tube Fitting Material: Polyurethane Tube Size: 1/4"
Basic Pipe Fitting Shape: Kit Overall Length: 50 ft
Country of Origin (subject to change): Taiwan, Province of China

Description

There are a variety of factors to consider when choosing brass fittings, such as fitting shape, material, and temperature range. Here are some important details for Milton Tubing Kit. Basic Fitting Shape: Kit, Tube Size: 1/4", Specific Fitting Shape: Fitting Kit.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews of Milton #2340KIT