- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Hole Saws & Cutters
- /
- Hole Saws
- /
- 1-1/2" Hole Dozer Bi-Metal Hole Saw
Milwaukee
1-1/2" Hole Dozer Bi-Metal Hole Saw
- Zoro #: G3995984
- Mfr #: 49-56-9617
Tap to zoom
Hover or click to zoom
$9.89
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material: Bi-Metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.89
Milwaukee #49-56-9617 Specifications
- Zoro #: G3995984
- Mfr #: 49-56-9617
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material: Bi-Metal
- Application: Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth: 1 5/8 in
- Arbor Design: Not Included
- Thread Size: 1/2"-20
- Shank Size: 3/8 in Hex, 7/16 in Hex
- Teeth per Inch: 3.5
- Saw Dia.: 1-1/2"
- Replacement Arbor No.: Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
- Tooth Material Grade: Matrix II
- Hole Saw Product Grouping: Hole Saws
- Pilot Drill Size: 1/4 in dia x 3-1/2 in L
- Impact Rated: No
- Item: Hole Saw
- Replacement Pilot Drill No.: Mfr. No. 49-56-8000, 49-56-8010
- Materials Cut: Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
- Primary Material Application: General Purpose
- Country of Origin (subject to change): United States
Description
The MILWAUKEE® 1-1/2" HOLE DOZERTM Bi-Metal Hole Saws new 3.5 TPI tooth design offers the longest life in metal applications. These HOLE DOZERTM Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZERTM Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZERTM Bi-Metal hole saws are proudly made in the USA.
Reviews of Milwaukee #49-56-9617
Explore more
- MILWAUKEE 4-3/4" Hole Dozer Bi-Metal Hole Saw 49-56-9650
- MILWAUKEE 1" HOLE DOZER w/CARBIDE TEETH 49-56-0707
- MILWAUKEE 1-3/8" Diamond Max Hole Saw 49-56-5625
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In 600032H
- CENTURY DRILL AND TOOL 5/8" Bi-Metal Hole Saw Shark Tooth 05010
- CLE-LINE Carbide Tipped Hole Saw C43051
- CLE-LINE Fleam Ground Hole Saw C43152
- CLE-LINE Fleam Ground Hole Saw C43109
- Milwaukee Hole Saws