Milwaukee
1-5/8" Magnetic Drill Kit
- Zoro #: G1809048
- Mfr #: 4274-21
Hover or click to zoom Tap to zoom
$1,699.00
- Promotion Restriction: Not eligible for promotion
- Item: Magnetic Drill Press
- Voltage: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,699.00
Milwaukee #4274-21 Specifications
- Zoro #: G1809048
- Mfr #: 4274-21
- Promotion Restriction: Not eligible for promotion
- Item: Magnetic Drill Press
- Voltage: 120V AC
- Drill Travel: 5 3/4 in
- Capacity Steel: 1 5/8 in
- No Load RPM: 475 to 730
- Amps: 13.0 A
- Drill Point Pressure: 750 lb
- Magnet Type: Permanent
- Overall Height: 14 in
- Corded/Cordless: Corded
- Tool Weight: 30.5 lb
- Drill to Center From Base: 1 1/4 in
- Reversible: No
- Motor HP: 2 3/10 hp
- Corded/Banded: Corded
- Features: Free Adjustment to Optimized Cutting and Drilling Speeds
- Includes: Lubricant Spray Bottle, 1/2 in Chuck Adapter, Chuck Key, (2) Telescoping Pilot Pins, Safety Strap, Carrying Case
- Chuck Size: 3/4 in
- Tool Length: 13 3/4 in
- Overall Width: 7 1/2 in
- Power Source: Corded
- Drilling Capacity in Cast Iron: 1 5/8 in
- Drilling Capacity in Steel: 1 5/8 in
- Application: Drilling
- Minimum Working Speed: 475 RPM
- Minimum Spindle Speed: 475 RPM
- Spindle Speed: 475 RPM - 730 RPM
- Base Type: Fixed
- Variable Speed: Yes
- Var. Speed: Variable Speed
- Drilling Capacity in Wood: 1 5/8 in
- Overall Length: 13 3/4 in
- Number of Spindle Speeds: 2
- Tool Style: Large
- Number of Pieces: 8
- Drilling Capacity in Aluminum: 1 5/8 in
- Tapping Compatible: Yes
- Chuck Style: Weldon Quick Change
- Power Down Feed Included: Yes
- Maximum Core Bit Compatibility: 1 5/8 in
- Drilling Capacity in Masonry: 1 5/8 in
- Coolant System: Yes
- Maximum Working Speed: 730 RPM
- Phase: Single-Phase
- Maximum Spindle Speed: 730 RPM
- Current: 13 A
- Country of Origin (subject to change): China
Description
Magnetic Drill Press, Magnet Type Permanent, Variable Speed Yes, Drilling Capacity in Steel 1 5/8 in, Drilling Capacity in Wood 1 5/8 in, Drilling Capacity in Cast Iron 1 5/8 in, Drill Travel 5 3/4 in, Maximum Spindle Speed 730 RPM, Minimum Spindle Speed 475 RPM, Current 13 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon Quick Change, Drill Point Pressure 750 lb, Power Down Feed Included Yes, Coolant System Yes
Reviews of Milwaukee #4274-21
Explore more
- MILWAUKEE No. 3 MT Motor for Electromagnetic Drill Press 4297-1
- MILWAUKEE Cordless Combination Kit, 2 Tools, 18VDC 2788-22HD, 2804-20
- MILWAUKEE Cordless Combination Kit, 2 Tools, 18VDC 2787-22HD, 2853-20
- MILWAUKEE Adjustable Position Electromagnetic Drill Press w/1/2" Motor 4204-1
- MILWAUKEE No. 3 MT Motor for Electromagnetic Drill Press 4292-1
- MILWAUKEE M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit 2788-22HD
- UNIBOR 3 x 2" Magnetic Drill E70
- MILWAUKEE Fixed Position Electromagnetic Drill Press w/3/4" Motor 4210-1
- SLUGGER BY FEIN Electric Drill, 110VAC, Double Gear, 13.0A KBH 25-2U
- SLUGGER BY FEIN Magnetic Drill Press, 750 RPM, 14.2 A 72706061090
- SLUGGER BY FEIN Magnetic Drill Press Kit, 395 RPM JHM MAGFORCE
- Milwaukee Power Drills