Milwaukee

1-9/16" SDS Max Rotary Hammer

Milwaukee 1-9/16" SDS Max Rotary Hammer 5317-21
Hover or click to zoom Tap to zoom
$476.41
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.

Total: $476.41

Milwaukee #5317-21 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS Max
  • Voltage: 120 V
  • No Load RPM: 450
  • Blows per Minute: 3000
  • Amps: 10.5 A
  • Core Bit Capacity: 4 in
  • Solid Bit Capacity: 1 9/16 in
  • Corded/Cordless: Corded
  • Stop Rotation: Yes
  • Impact Energy: 5.5 ft-lb
  • Tool Weight: 15.0 lb
  • Features: 2-Mode: Rotary Hammer/Hammer Only, Integral Clutch
  • Corded/Banded: Corded
  • Tool Length: 17 3/8 in
  • Rotary Hammer Product Grouping: Rotary Hammer Kits
  • Standards: CSA Certified, UL Listed
  • Reversing: No
  • Includes: Carrying Case, Depth Rod, Side Handle
  • Cord: 14 ft
  • Handle Type: D-Handle
  • Current: 10.5 A
  • Power Source: Corded
  • Core Bit Capacity in Concrete: 4 in
  • Chuck Style: SDS-Max
  • Kit Contents: (1) Bare Tool
  • Number of Speed Settings: Continuous
  • Overall Height: 17 1/2 in
  • Overall Width: 6 in
  • Solid Bit Optimal Drilling Range in Concrete: 3/8 in to 3/4 in
  • Anti-Kickback Clutch: Yes
  • Maximum Speed: 450 RPM
  • Drill Chuck Type: Keyless
  • Number of Chisel Locking Positions: 12
  • Vibration Control: No
  • Cord Length: 14 ft
  • Reversible: No
  • Maximum Blows per Minute: 3,000 bpm
  • Modes of Operation: Hammer and Rotate, Hammer Only
  • Housing Material: Metal, Plastic
  • Solid Bit Capacity in Concrete: 1 9/16 in
  • Drilling Capacity in Steel: 1 9/16 in
  • Clutch Style: Mechanical
  • Country of Origin (subject to change): China

Description

Get durability, performance and constant power technology (CPTTM) for your toughest applications. The 1-9/16 in. SDS-Max rotary hammer offers a heavy-duty 5.5 ft-lbs of impact energy for solid performance, even when drilling in hard aggregate. Constant power technology ensures consistent drilling power for the toughest applications handled by electrical, mechanical, plumbing, HVAC and general construction contractors. A 12-position chipping adjustment lets you maintain the optimum hammer position while chipping in any orientation. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The tool comes with a side handle and carrying case.

Reviews of Milwaukee #5317-21