Skip to Main Content
customer-service Help
Milwaukee

10" 60T Fine Finish Circular Saw Blade

Milwaukee 10" 60T Fine Finish Circular Saw Blade 48-40-1028
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Diamond Knockout: No
See full product details
Orders over $75 ship free.
Total: $39.97

Milwaukee #48-40-1028 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Diamond Knockout: No
  • Tip Material: Carbide Tipped
  • Blade Type: Finishing
  • Number of Teeth: 60
  • Primary Saw Application: Wood
  • Kerf: 0.095"
  • Arbor Hole: 5/8"
  • Blade Dia.: 10 in
  • Cutting Depth: 4"
  • Plate Thickness: 1.05 in
  • Application: Hardwoods, Laminated Woods, MDF, Melamine, Softwoods, Treated Lumber, Veneered Plywood, Wet Lumber
  • For Use With Saw Type: Circular Saws
  • Hook Angle: 18 Degrees
  • Max. RPM: 7000
  • Tooth Grind: ATB
  • Arbor Size: 5/8 in
  • Series: 48-40
  • Cut Width: 0.095 in
  • Materials Cut: Wood
  • Max. Blade Speed: 7,000 RPM
  • Primary Material Application: Wood
  • Wood Cutting Type: Finishing
  • Max. Cutting Depth: 4 in
  • Arbor Shape: Round
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Reviews of Milwaukee #48-40-1028