customer-service Help
Milwaukee

10" ADJUSTABLE WRENCH

Milwaukee 10" ADJUSTABLE WRENCH 48-22-7410
Tap to zoom
Hover or click to zoom
$22.32
  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 10 in
  • Finish: Chrome
See full product details
Orders over $75 ship free.

Total: $22.32

Milwaukee #48-22-7410 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 10 in
  • Finish: Chrome
  • Material: Alloy Steel
  • Features: Wide Jaw, Proprietary Adjustment Screw, Jaws do Not Back Off, for Rust Protection and Durability, Tether-Ready Handle Loop
  • Insulated / Uninsulated: Uninsulated
  • Adjustable Wrench Grip Style: Ergonomic
  • Adjustable Wrench Nominal Length: 10"
  • Jaw Capacity: 1 3/8 in
  • Nonsparking: No
  • Standards: ASME
  • Tether Capable: Tether Ready
  • Wrench Handle End Style: Hang Hole
  • Item: Adjustable Wrench
  • Insulated: No
  • Jaw Material: Alloy Steel
  • Ratcheting: No
  • Non-Magnetic: Yes
  • End Style: Hang Hole
  • Adjustable Wrench Type: Adjustable Wrench
  • Grip Style: Ergonomic
  • Opening Type: Adjustable
  • Lockable: No
  • Weight: 1.18 lb
  • Head Thickness: 3/8 in
  • Measurement Type: SAE
  • Corrosion Resistant: Yes
  • Handle Color: Red, Silver
  • Handle Type: Ergonomic
  • Head Type: Flexible
  • Measuring Scale: Yes
  • Adjustment Type: Groove
  • Tether Style: Tether Ready
  • Country of Origin (subject to change): Taiwan, Province of China

Description

The 10 in. adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrench features a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7410 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches.

Reviews of Milwaukee #48-22-7410