Milwaukee Tool
10 Gauge Nibbler
Mfr # 6880
Zoro # G4936967
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps @ 120V 4.0
- Voltage 120V AC/DC
- Corded/Cordless Corded
- Tool Length (In.) 12 1/4 in
Replacement Parts
Explore More Products
- MILWAUKEE TOOL SHEAR 14 GAUGE DBL CUT 18V ML2636-20
- MILWAUKEE TOOL Shear Kit 2933-21
- MILWAUKEE TOOL M18 18V Cordless 18-Gauge Double Cut Shear - Tool Only ML2635-20
- METABO Shear, 18V DC, Single Cut, 4,840 spm SCV 18 LTX BL
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 HVG102
- DEWALT Cordless Shears, 18 ga., 20V, Bare Tool DCS496B/DCB205CK
- DEWALT Cordless Shear Kit, 18 ga., 20V DCS491M2/DCL043
- MALCO Turboshear Heavy-Duty, Metal TSHD
- DEWALT Shear, 20V DC, 2,450 spm, Battery DCS496B/DCB204
- DEWALT Shear, 20V DC, Double Cut, 2, Battery DCS494B/DCB204
- DREMEL 26.0 in. Duckbill Handheld Turbo Shear 4 pc HSSC-01
- Milwaukee Tool Electric Shears