Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duckbill Snip, 10 in. L

  • Zoro #: G0059416
  • Mfr #: 48-22-4004
$18.69
  • Promotion Restriction: Not eligible for promotion
  • Metal Gauge: 22 Cold Rolled Steel/24 Stainless Steel
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Milwaukee #48-22-4004 Specifications

  • Zoro #: G0059416
  • Mfr #: 48-22-4004
Promotion Restriction: Not eligible for promotion Metal Gauge: 22 Cold Rolled Steel/24 Stainless Steel
Number of Pieces: 1 Handle Design: Contoured Steel
Material: Steel Overall Length: 10 in
Safety Latch: No Item: Duckbill Snip
Cutting Length: 2 13/64 in Handle Color: Red
Cutting Edge: Nonserrated Cutting Action: Left/Right/Straight/Tight Curved
Features: Bolt-Lock Technology Means Blades Will Not Loosen From Use; All-Metal Contoured Handles for Durability and Comfort; Forged for Durability and Long Blade Life; Rust Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Milwaukee 10 in. Duckbill tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.

Reviews of Milwaukee #48-22-4004