Skip to Main Content
customer-service Help
Milwaukee

10mm Hollow Shaft Nut Driver

Milwaukee 10mm Hollow Shaft Nut Driver 48-22-2436
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.87
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: Metric
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.
Total: $9.87

Milwaukee #48-22-2436 Specifications

  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: Metric
  • Number of Pieces: 1
  • Handle Type: Molded
  • Overall Length: 7 in
  • Nut Driver Shank Material: Alloy Steel
  • Nut Driver Handle Design: Cushion Grip
  • Tether Capable: Tether Capable
  • Nonsparking: No
  • Nut Driver Shank Style: Hollow Hex
  • Nut Driver Shank Length: 3 in
  • Nut Driver Hex Size: 10 mm
  • Nut Driver Overall Length: 7 in
  • Insulated / Uninsulated: Uninsulated
  • Nut Driver Handle Material: Multi-Component
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Magnetic/Nonmagnetic: Nonmagnetic
  • Item: Hollow Hex Shank Nut Driver
  • Nut Driver Handle Color: Red with Black Grip
  • Insulated: No
  • Nut Holding: No
  • ESD Safe: No
  • Tether Style: Tether Capable
  • Shop By: 07 Online
  • Shank Material: Alloy Steel
  • Hex Size: 10 mm
  • Shank Shape: Hex
  • Replaceable Shank: No
  • Range of Lengths: 7 1/2 in
  • Shank Length: 3 in
  • Fastener Holding: No
  • Tether Ready: No
  • Bolt Clearance: 3 in
  • For Fastener Size: 10 mm
  • Container Type: None
  • Grip Style: Ergonomic
  • Measurement Type: Metric
  • Handle Material: Multi-Component
  • Non-Magnetic: Yes
  • Ratcheting: No
  • Corrosion Resistant: Yes
  • Handle Color: Black, Red
  • Handle Shape: Straight
  • Shank Finish: Chrome
  • Non-Sparking: No
  • Magnetized Tip: No
  • Tip Size: 10 mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This Milwaukee 10mm Hollow Shaft Nut Driver is the ideal tool for getting into tight spaces. The cushion grip provides added comfort, while the hex shank allows you to work in confined areas. The cushion grip offers extra comfort and control while you are working with this nut driver. It has a hex shank that allows you to access tight spaces. Made of multi-component materials, the handle provides durability and longevity. Its overall length is 7 in., while its tip size is 10 mm and hex size is 10 mm. If you need an easy way to get into tight spaces, this Milwaukee 10mm Hollow Shaft Nut Driver will meet your needs.

Reviews of Milwaukee #48-22-2436