Milwaukee Tool
11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock
Mfr # 6143-31
Zoro # G2145728
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit 2880-22
- MILWAUKEE TOOL Grinder 2986-20
- MILWAUKEE TOOL Angle Grinder Adapter (Small) 49-56-7103
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder 6130-33
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Paddle Switch 2485-22, 48-11-2460
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor 5261-DE
- MILWAUKEE TOOL Milwaukee Angle Grinder Adapter, HSS 49-56-7105
- MILWAUKEE TOOL GRINDER ANGLE 4-1/2" 10 AMP ML6121-31
- MILWAUKEE TOOL M18 FUEL Braking Grinder, XC6.0 Battery 2882-22, 48-11-1865
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R 20100
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb GWX13-50
- Milwaukee Tool Grinders & Accessories