- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Grinders & Accessories
- /
- Angle Grinders & Accessories
- /
- 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock
Milwaukee
11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock
- Zoro #: G7112467
- Mfr #: 6142-31
Tap to zoom
Hover or click to zoom
$117.98
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $117.98
Milwaukee #6142-31 Specifications
- Zoro #: G7112467
- Mfr #: 6142-31
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in
- Switch Type: Paddle
- Voltage: 120V AC
- Nominal Amps: 11
- No Load RPM: 12,000 RPM
- Lock-on: No
- Lock-off: No
- Corded/Cordless: Corded
- Includes: Flanges, Side Handle, Spanner Wrench, Type 27 Guard
- Number of Pieces: 5
- Speed Type: Single
- Handle Design: Rat Tail
- Number of Conductors: 2
- Spindle Thread Size: 5/8"-11
- Features: Advanced Airflow System, Debris Baffles, Electronic Clutch, Tool-Free Adjustable Guard
- Tool Length: 13 13/16 in
- Cord Length: 8 ft
- Corded/Banded: Corded
- Tool Weight: 8.2 lb
- Brushless Motor: No
- Power Source: Corded
- Max. Speed: 11,000 RPM
- Wheel Diameter: 4 1/2 in
- Lock-Off Switch: No
- Safety Features: Adjustable Guard, Anti-Kickback Clutch, Tether Capable
- Minimum Speed: 11,000 RPM
- Kit Contents: (1) Bare Tool, (1) Type 27 Guard
- Duty: Heavy Duty
- Electrical Protection: Burst-Protection, Overload Protection
- For Wheel Type: Type 27
- Grip Style: Rat Tail
- Guard Adjustment: Toolless Adjustable
- Lock-On Switch: No
- Accessory Free Tool Change: Yes
- Tether Style: Tether Capable
- Anti-Restart Technology: No
- Brake Type: None
- Current: 11 A
- Anti-Kickback Clutch Type: None
- Plug Type: Two-Prong
- Head Type: Standard Head
- Speed Ranges: Not Applicable
- Number of Speed Settings: 1
- Switch Location: Bottom
- Overall Length: 13 1/8 in
- Case Included: No
- Speed Settings: Fixed
- Nominal Voltage: 115V
- Country of Origin (subject to change): China
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Overload Protection, Lock-Off Switch No, Lock-On Switch No
Reviews of Milwaukee #6142-31
Explore more
- MILWAUKEE 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch 6146-33
- MILWAUKEE 7.0 AMP 4-1/2" Small Angle Grinder 6130-33
- MILWAUKEE M18 FUEL™ Cordless 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Paddle Switch, No Lock 2882-20
- MILWAUKEE 11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock 6143-31
- MILWAUKEE 4" - 5" Surface Grinding Dust Shroud 49-40-6101
- METABO Angle Grinder, 120V AC, 5" Wheel 5" Surface Prep Kit
- DUST COLLECTION PRODUCTS Dust Muzzle Ultra 7-9" Dust Collector for Angle Grinders DMU8CS
- UNIVERSAL TOOL 4" Angle Grinder, UT8785-4-1 UT8785-4-1
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder 6380
- Milwaukee Angle Grinders & Accessories