Skip to Main Content
customer-service Help
Milwaukee

11/32" Hollow Shaft Nut Driver

Milwaukee 11/32" Hollow Shaft Nut Driver 48-22-2423
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.90
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.
Total: $7.90

Milwaukee #48-22-2423 Specifications

  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Molded
  • Overall Length: 7 in
  • Nut Driver Hex Size: 11/32 in
  • Nut Driver Shank Material: Alloy Steel
  • Magnetic/Nonmagnetic: Nonmagnetic
  • Nonsparking: No
  • Nut Driver Handle Design: Cushion Grip
  • Nut Driver Overall Length: 7 in
  • ESD Safe: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Item: Hollow Hex Shank Nut Driver
  • Nut Holding: No
  • Nut Driver Handle Material: Multi-Component
  • Nut Driver Handle Color: Red with Black Grip
  • Nut Driver Shank Length: 3 in
  • Nut Driver Shank Style: Hollow Hex
  • Insulated / Uninsulated: Uninsulated
  • Insulated: No
  • Tether Style: Tether Capable
  • Hex Size: 17/50 in
  • Shank Material: Alloy Steel
  • Handle Color: Black, Red
  • For Fastener Size: 17/50 in
  • Tip Size: 11/32 in
  • Non-Sparking: No
  • Shank Shape: Hex
  • Tether Ready: No
  • Bolt Clearance: 3 in
  • Corrosion Resistant: Yes
  • Non-Magnetic: Yes
  • Measurement Type: SAE
  • Range of Lengths: 7 1/2 in
  • Shank Length: 3 in
  • Shank Finish: Chrome
  • Magnetized Tip: No
  • Handle Material: Multi-Component
  • Container Type: None
  • Grip Style: Ergonomic
  • Replaceable Shank: No
  • Handle Shape: Straight
  • Ratcheting: No
  • Fastener Holding: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® Hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Reviews of Milwaukee #48-22-2423