Milwaukee

12" 5 TPI Sawzall Blades (50 Pk)

Milwaukee 12" 5 TPI Sawzall  Blades (50 Pk) 48-01-6037
Hover or click to zoom Tap to zoom
$114.94
pkg. of 50 ($2.30/ea)
  • Promotion Restriction: Not eligible for promotion
  • Teeth per Inch: 5
  • Primary Saw Application: Nail Embedded Wood
See full product details
This item ships free.

Total: $114.94

Milwaukee #48-01-6037 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 12"
  • Teeth per Inch: 5
  • Primary Saw Application: Nail Embedded Wood
  • Material: Bi-metal
  • Item: Reciprocating Saw Blade
  • Package Quantity: 50 PK
  • Height: 3/4 in
  • Application: Very Fast Cutting, Nail Embedded Wood, General Roughing-in
  • For Use With Saw Type: Reciprocating Saws
  • Back: Tapered
  • Number of Cutting Edges: 1
  • Shank: 1/2" Universal
  • Blade Length: 12 in
  • Tip Material: Bi-Metal Tipped
  • Cut Width: 0.05 in
  • Back Style: Tapered
  • Blade Material: Bi-Metal
  • Cutting Edge Style: Rigid for Straight Cuts
  • Materials Cut: Wood
  • Primary Material Application: Nail-Embedded Wood
  • Country of Origin (subject to change): United States

Description

Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

Reviews of Milwaukee #48-01-6037