Milwaukee
1/2" Hole-Hawg Drill 300/1200 RPM
- Zoro #: G1812115
- Mfr #: 1675-6
Hover or click to zoom Tap to zoom
$349.00
- Promotion Restriction: Not eligible for promotion
- Item: Drill
- Chuck Size: 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $349.00
Milwaukee #1675-6 Specifications
- Zoro #: G1812115
- Mfr #: 1675-6
- Promotion Restriction: Not eligible for promotion
- Item: Drill
- Chuck Size: 1/2 in
- Handle Style: Straight
- Voltage: 120V AC
- Amps: 7.5 A
- No Load RPM: 0 to 300/0 to 1200
- Gear Reduction: Triple
- Reversible: Yes
- Spindle Size: 5/8"-16
- Corded/Cordless: Corded
- Tool Weight: 11.5 lb
- Cord Length: 8 ft
- Corded/Banded: Corded
- Cord Type: 3-Conductor
- Switch Type: Trigger
- Features: 2-Position Pipe Handle, 3-Position Spade Handle
- Tool Length: 6 1/2 in
- Includes: 2-Position Pipe Handle, 3-Position Spade Handle, Chuck Key, Key Holder
- Handle Type: Spade Grip
- Brushless Motor: No
- Overall Height: 7 in
- Overall Width: 6 3/4 in
- Overall Length: 18 3/4 in
- Housing Material: Metal
- Number of Speed Settings: Continuous
- Plug Type: Three-Prong
- Throttle Type: Trigger
- Variable Speed: Yes
- Current: 7.5 A
- Free Speed: 1,200 RPM
- Chuck Material: Metal
- Drilling Capacity in Steel: 3/4 in
- Drilling Capacity in Wood: 1 1/2 in
- Gear Train: Triple
- Drill Chuck Type: Keyed
- Power Source: Corded
- Handle Material: Plastic/Metal
- Number of Clutch Settings: 1
- Country of Origin (subject to change): China
Description
Power and torque, that's about all that needs to be said about the hole-haw line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8 in. Selfeed bit. An extra long pipe handle helps you control the power. Features two speed ranges, 1200 and 300 RPM, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user. Powerful 7.5 amp motor. Powerful, yet compact for large hole drilling between joists and studs.
Reviews of Milwaukee #1675-6
Explore more
- MILWAUKEE Super HawgRight Angle Drill with QUIK-LOKâ„¢- 6.0 Kit 2811-22
- MILWAUKEE Cordless Right Angle Drill Kit, 12.0V 2415-21, 48-11-2420
- MILWAUKEE 1/2" D-Handle Right Angle Drill Kit 3107-6
- MILWAUKEE 3/8" Close Quarter Angle Drill 0370-20
- MILWAUKEE Right Angle Drill with add Battery, 18V 2615-21 / 48-11-1840
- MILWAUKEE M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK 2811-20
- DEWALT Cordless Right Angle Drill Kit, 20.0V DCD740B/DCB203
- MAKITA 18V LXT® 3/8" Right Angle Drill XAD01Z
- MAKITA 1/2" Right Angle Drill DA4000LR
- DEWALT Cordless Right Angle Drill Kit, w/Battery DCD460T1/DCB606
- MILWAUKEE M12 LITHIUM-ION ProPEX Expansion Tool Kit 2432-22
- Milwaukee Power Drills