Milwaukee

1/2 in Drive IMPACT SOCKET SET, Metric, SAE, 29 pc. pcs

Milwaukee 1/2 in Drive IMPACT SOCKET SET,  Metric,  SAE,  29 pc. pcs 49-66-7016
Hover or click to zoom Tap to zoom
$209.97
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/2 in
  • Measurement Type: Metric, SAE
See full product details
This item ships free.

Total: $209.97

Milwaukee #49-66-7016 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/2 in
  • Measurement Type: Metric, SAE
  • Finish: Black Phosphate
  • Number of Pieces: 29 pc.
  • Includes: (1) Carrying Case, (8) Sockets
  • Item: IMPACT SOCKET SET
  • Insulated: No
  • Non-Sparking: No
  • Socket Shape: 6-Point
  • Material: Steel
  • Container Features: Carrying Case
  • Number of Deep Sockets: 14
  • Locking: No
  • Socket Depth: Deep
  • Bolt Clearance: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 9/16 in, 1 5/8 in, 1 11/16 in
  • Deep Socket Size: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Number of Flex Sockets: 0
  • Voltage Rating: Not Applicable
  • Drive Type: Metric + SAE
  • Non-Magnetic: Yes
  • Includes Flex Sockets: No
  • Socket Size: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Container Width: 2 51/64 in
  • Socket Size Range: 10 to 27 mm, 7/16 in to 1 1/4 in
  • Compatible Fastener Type: Adapters, Wrenches
  • Impact Rated: Yes
  • Piece Count Range: 26 to 50
  • Container Height: 16 11/32 in
  • Number of Standard Sockets: 14
  • Wall Thickness: 1/8 in, 3/16 in
  • Includes Standard Sockets: Yes
  • Container Length: 14 19/64 in
  • Deep Socket Style/Size: Deep 6-point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26m, 27mm
  • Standards: ASME
  • Includes Drive Tools: No
  • Tether Ready: No
  • Container Type: Plastic Case
  • Includes Deep Sockets: Yes
  • Country of Origin (subject to change): China

Description

The Milwaukee 49-66-7016 1/2 in. Drive Impact Socket Set has 29 pieces that provide all the tools you need to complete your next project. It comes with a convenient and portable carrying case, so you can easily take it with you on the go. This impact socket set contains metric and SAE sockets for use on various applications. The drive size is 1/2", while the socket size range is 10 to 27 mm and 7/16 to 1-1/4 in.. Each piece has a black phosphate finish, which provides durability and protection against corrosion. With a wall thickness of only 1/8" or 3/16", these sockets are compact enough to fit into tight spaces without any trouble. If you're looking for an impact socket set that will allow you to tackle your next project with ease, then look no further than this Milwaukee 49-66-7016 1/2 in Drive Impact Socket Set.

Reviews of Milwaukee #49-66-7016