Milwaukee
1/2 in Drive IMPACT SOCKET SET, SAE, 19 pc. pcs
- Zoro #: G901701393
- Mfr #: 49-66-7012
Hover or click to zoom Tap to zoom
$164.99
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/2 in
- Measurement Type: SAE
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $164.99
Milwaukee #49-66-7012 Specifications
- Zoro #: G901701393
- Mfr #: 49-66-7012
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/2 in
- Measurement Type: SAE
- Finish: Black Phosphate
- Number of Pieces: 19 pc.
- Includes: (1) Carrying Case, (19) Sockets
- Item: IMPACT SOCKET SET
- Includes Standard Sockets: No
- Voltage Rating: Not Applicable
- Locking: No
- Socket Shape: 6-Point
- Includes Deep Sockets: Yes
- Insulated: No
- Piece Count Range: 2 to 25
- Drive Type: SAE
- Bolt Clearance: 15/16 in, 1 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 9/16 in, 1 3/4 in, 1 13/16 in
- Container Length: 16 11/32 in
- Container Width: 2 51/64 in
- Non-Magnetic: Yes
- Deep Socket Style/Size: 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 3/8 in
- Number of Flex Sockets: 0
- Includes Flex Sockets: No
- Compatible Fastener Type: Adapters, Drivers, Ratchets, Wrenches
- Container Features: Carrying Case
- Standards: ASME
- Socket Size Range: 3/8 in to 1 1/2 in
- Deep Socket Size: 1 1/16 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Container Type: Plastic Case
- Includes Drive Tools: No
- Material: Steel
- Impact Rated: Yes
- Wall Thickness: 1/8 in, 3/16 in
- Number of Standard Sockets: 0
- Non-Sparking: No
- Socket Depth: Deep
- Socket Size: 1 1/16 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Container Height: 10 33/64 in
- Tether Ready: No
- Number of Deep Sockets: 19
- Shop By: New Products
- Country of Origin (subject to change): China
Description
If you are looking for a reliable impact socket set, then look no further than the Milwaukee 49-66-7012 1/2 in. Drive IMPACT SOCKET SET. This versatile kit is suitable for use on various applications and product categories. The sockets range from 3/8 to 1-1/2 in., so you will always have the right size tool on hand. This 19-piece set has a black phosphate finish that offers durability and resistance against corrosion. It comes with a wall thickness of 1/8 in., 3/16 in., which ensures strength and rigidity while tackling heavy duty tasks. These sockets come with a compatible fastener type of adapters, drivers, ratchets and wrenches. If you want to ensure that your tools can handle tough jobs, then it is time to equip yourself with the Milwaukee 49-66-7012 1/2 in Drive IMPACT SOCKET SET.
Reviews of Milwaukee #49-66-7012
Explore more
- MILWAUKEE 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs 49-66-7013
- MILWAUKEE SHOCKWAVE Deep Well Socket 3/8" Set - 8PC 49-66-4419
- MILWAUKEE 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs 49-66-7017
- MILWAUKEE 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs 49-66-7002
- CAPRI TOOLS 1/2 in. Drive Shallow and Deep Impact Socket Set, 7/16 to 1-1/4 in., SAE, 28-Piece CP55000-28SSD
- CAPRI TOOLS 3/8 in Drive Shallow/Deep Impact Socket Set with Rail, Metric, 30 pcs CP53000-30MSDR
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 39 pcs 84947N
- Milwaukee Impact Socket Sets