Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2 in Drive Impact Socket Set, SAE, 9 pcs

  • Zoro #: G4408187
  • Mfr #: 49-66-4484
$65.99
  • Promotion Restriction: Not eligible for promotion
  • Connection Type: Hex
  • Deep Socket Point Styles Included: 6
See full product details
Orders over $75 ship free.

Milwaukee #49-66-4484 Specifications

  • Zoro #: G4408187
  • Mfr #: 49-66-4484
Promotion Restriction: Not eligible for promotion Connection Type: Hex
Deep Socket Point Styles Included: 6 Features: Thin Wall Construction, Heat Treated
Finish: Black Oxide Drive Type: Impact
Drive Size: 1/2 in Includes: (1) 1/4" Hex to 1/2" Square Adapter, (8) Impact Socket
SAE or Metric: SAE Impact Rated: Yes
Socket Type: 6 pt Deep Measurement Type: SAE
Item: Impact Socket Set Sockets Included: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Number of Pieces: 9 Socket Size Range: 3/8 in to 7/8 in
Material: Alloy Steel Socket Depth: Deep
Insulated: No Socket Size: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in Piece Count Range: 2 to 25
Tether Ready: No Container Type: None
Non-Magnetic: No Socket Shape: 6-Point
Compatible Fastener Type: Screws Non-Sparking: No
Includes Deep Sockets: Yes Includes Standard Sockets: No
Deep Socket Style/Size: Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in Number of Deep Sockets: 8
Locking: Yes Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, Deep Socket Count/Style (8) 6-Point, Drive Type Impact

Reviews of Milwaukee #49-66-4484